Dwyer Paddle Flow Switch

Sebelum PPN:
Rp3.199.900 - Rp22.999.900
Spesifikasi
UNSPSC39121538
Connection TypeNPT
Flow-Switch TypePaddle
Frequency (Hz)50; 60
Minimum Ambient Temperature (°F)-4
Minimum Media Temperature (°F)-4
PhaseSingle
Set Point ConfigurationAdjustable
Switch PositionNormally Closed; Normally Open

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
Feature
Liquid Flow Switch Flow Switch Type Paddle For Pipe Size 1/2 in 1/4 in 2 in 3/8 in Housing Material Brass Connection Size 1 1/4 in Connection Type NPT Flow Rate - Minimum Not Applicable Flow Rate - Maximum Not Applicable Media Temperature - Minimum -4 Degrees F Media Temperature - Maximum 220 Degrees F Switch Type DPDT Switch Enclosure NEMA 4 Filter Rating - Maximum Not Applicable

Ulasan Produk

Tidak ada ulasan