NEW FLOW Pressure Switch

Sebelum PPN:
Rp3.599.900
Spesifikasi
Range (psi)0.4-2.8
Wetted Parts MaterialSS316
Process Connection- Male (inch)1/2 NPT
Conduit Connection1/2 NPT Female, Standard
Switch FormMicro Switch, 1 SPDT
Dead Band0.2-0.5
HousingDie cast aluminium alloy with paint.
Maximum Pressure Proof (psi)500
Pressure ElementWelded type diaphragm
Process MaterialWetted parts are all in SS316
Repeatability ±1% of full scale
Switch DataOne SPDT & two SPDT Microswitch, 15amps 125/250VAC, DC 125V 0.4A, DC 30V 3A/Gold Contact Microswitch 1A 125/250VAC.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The New-Flow PS2200W, a water proof pressure switch, is designed to be used in control system. PS2200W has high set point repeatability and narrow dead band features. There is a variety of range selections available upon request. Easily adjusted to the set point, no special tools needed!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait