HONEYWELL Water Flow Switch

Sebelum PPN:
Rp1.199.900
Spesifikasi
Bellows Life500K Cycle
Contact Point Life1000K Cycle
Insulation ResistanceOver 100Ω, DC500VM
Operating Pressure (kPa)981
Temperature of Fluid (°C)Max. 100
Withstand Pressure (kPa)1717
Withstand Voltage (V) AC1500 (1minute)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APPLICATION
The paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.
They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.
Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.

Ulasan Produk

Tidak ada ulasan