Beli flow meter air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. Cofflock Resin Flow Meter Model RK20T Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Cofflock Resin Flow Meter Model RK20T Series
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  3. B&R Flow Meter Air
    Mulai

    Rp1.199.900

    B&R Flow Meter Air
    atribut:
    • Size (inch): 1
  4. AMD Water Meter
    Mulai

    Rp399.900

    AMD Water Meter
    atribut:
    • Size (mm): 15
  5. AMICO Flow Meter Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  6. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp3.299.900

    TRUSCO Digital Wind Speed Meter
    atribut:
    • Resolution (m/s): 0.1
    • Wind speed measurement accuracy: +-(3%rdg+0.2digit)
    • Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.9 to 26.8
    • Purpose of Use: Air conditioner, duct outlet and civil engineering/construction on site.
  7. Wipro Flow Meter 4 Digit
    Mulai

    Rp1.199.900

    Wipro Flow Meter 4 Digit
    atribut:
    • Color: Black
    • Minimum Work Pressure (MPa): 0.35
    • Inlet & Outlet (inch): 1.5
    • Type: NPT
    • Flow Rate (L/minute): 20-150
  8. PRIO Flowmeter
    Mulai

    Rp8.299.900

    PRIO Flowmeter
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  9. TESTO Air Flow Meter
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  10. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  11. PULSAFEEDER Paddlewheel Flowmeter
    Mulai

    Rp4.999.900

    PULSAFEEDER Paddlewheel Flowmeter
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
  12. SHM Electromagnetic Flow Meter
    Mulai

    Rp31.999.900

    SHM Electromagnetic Flow Meter
    Deskripsi:
    SHM Electromagnetic Flow Meters: Digital Flow Meter for Conductive Liquid.- Tube and Flange are made from Stainless Steel, Electrode from titanium & lining from PTFE.- No movable parts in this meters, simple structure, reliable.- The accuracy are not affected by the change of measured medium's pressure, density, temperature, viscosity & other.- Power Consumption below 20W.- Warranty 2 Years (Full Services & Spare Parts)
    atribut:
    • Diameter Size (inch): 3/4 (DN20)
    • Head Material: Epoxy Coated Alumunium
    • Body Material: Epoxy Coated Alumunium
    • Flange Material: SS304
    • Lining Material: Polytetrafluoroethylene (PTFE)
    • Electrode Material: Ti (Titanium)
    • Nominal Pressure (MPa): 1.6 (16 bar)
    • Power Supply (V): 220 (AC); 24 (DC)
    • Protection Grade: IP 65 (Head); IP 68 (Body)
    • Signal Output: Analog 4-20mA, 0Hz-50KHz, RS485, Pulser
  13. AQUA SYSTEM Flowmeter for AdBlue (R)
    Mulai

    Rp9.999.900

    AQUA SYSTEM Flowmeter for AdBlue (R)
    atribut:
    • Piping Connection: G1 male
    • Power Supply: AAA battery x 2(standard equipment)
    • Finish Material: Main Body: Polypropylene (PP), Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 6 to 100
  14. Flugo Water Meter
    Mulai

    Rp3.799.900

    Flugo Water Meter
    atribut:
    • Size (inch): 2
  15. TESTO Vane Anemometer
    Mulai

    Rp4.599.900

    TESTO Vane Anemometer
    Deskripsi:
    -Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
  16. KRISBOW Anemometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  17. Flotech Flow Meter 1inch x 3 Digit
    Mulai

    Rp4.999.900

    Flotech Flow Meter 1inch x 3 Digit
    Deskripsi:
    Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.
    atribut:
    • Unit of Measure: Liters
    • Flow Rate (L/m): 19 - 80
    • Type: Nutating Disc
    • Accuracy: +/- 1%
    • Repeatabillity: +/- 0.2%
    • Connections (inch): 1.0
    • Housing Material: Alumunium
    • Maximum Pressure (bar): 3.5
  18. AMICO Meteran Air
    Mulai

    Rp649.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  19. LARKIN Water Level Control
    Mulai

    Rp429.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
Daftar Harga flow meter air Terbaru January 2026
KOFLOC Flow Meter CompactRp2.799.900
Cofflock Resin Flow Meter Model RK20T SeriesRp2.599.900
B&R Flow Meter AirRp1.199.900
AMD Water MeterRp399.900
Onda Water Meter BrassRp789.900
AMICO Flow Meter AirRp569.900
TRUSCO Digital Wind Speed MeterRp3.299.900
Wipro Flow Meter 4 DigitRp1.199.900
PRIO FlowmeterRp8.299.900
TESTO Air Flow MeterRp14.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)