KROHNE Optimass 6400 Coriolis Mass Flowmeter (Flowmeter Elektromagnetik)

Sebelum PPN:
Rp209.999.900 - Rp409.999.900
Spesifikasi
Measurement PrincipleCoriolis
Measured MediaLiquids, Gases
Accuracy±0.05% flat
Maximum Process Pressure200 barg/ 2900 psig
Process Temperature-200…+400°C/ -328…+752°F
Analogue Output (mA)4…20
Flange ConnectionEN (1092-1): DN10…300, ASME (B 16.5): ½…12\", JIS (B 2220): 10…100A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OPTIMASS 6400 is the standard high performance Coriolis mass flowmeter for the process industry. The twin bent tube meter offers superior performance and high accuracy in virtually any application: From process control in (petro)chemical applications to concentration measurements in the food and beverage industry to custody transfer filling and transport measurements in the oil and gas industry. Its high-end options also make the OPTIMASS 6400 the optimum device for cryogenic media like Liquefied Natural Gas (LNG) with temperatures down to -200°C / -328°F as well as applications involving high operating temperatures (up to 400°C / 752°F) or pressures (up to 200 barg / 2900 psig).
Feature
Coriolis mass flowmeter for advanced process applications
- High accuracy (±0.05% flat), for cryogenic to high temperature media (-200…+400°C / -328…+752°F); maintains operation over a wide range of gas fractions and complex flow conditions (EGMTM)
- SIL 2/3; CT: OIML R117, R137, MI-005, MI-002; API, AGA; hygienic certifications
- Flange: DN10…300 / ½…12", max. PN 160 / ASME Cl 1500
- 3 x 4…20 mA, HART®7, Modbus, FF, Profibus-PA/DP, PROFINET, EtherNet/IP™, Bluetooth®

Ulasan Produk

Tidak ada ulasan

Halaman Terkait