PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)

Sebelum PPN:
Rp5.999.900 - Rp27.999.900
Spesifikasi
Accuracy (%)±1.5
Cable Length (ft)12
Compatible Flow MaterialWater
Connection TypeNPT
Display TypeAnalog
For Pipe Size (inch)3/4 to 2
Housing MaterialBrass
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerYes
Max. Viscosity (SUS)31
Maximum Media Temperature (°F)105
Maximum Operating Pressure (psi)150
Maximum Voltage (V) 24 DC
Media Temperature Range (°F)35 to 105
Minimum Media Temperature (°F)35
Mounting LocationInline
Mounting OrientationUniversal
O-Ring MaterialsNatural Rubber
Output TypeScaled Pulse
Product TypeWater Meter
Rotor MaterialPlastic
Seal MaterialNatural Rubber
StandardsAWWA C-708
Unit of MeasureGallons

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
Feature
Mechanical Flowmeter Product Type Water Meter Accuracy +/-1.5 Percent Connection Size 3/4 in Connection Type NPT Compatible Flow Material Water Media Temperature - Maximum 105 Degrees F Media Temperature - Minimum 35 Degrees F Viscosity - Maximum 31 SUS Voltage - Maximum 24V DC Housing Material Brass Rotor Material Plastic O-Ring Material Natural Rubber Seal Material Natural Rubber Shaft Material Tungsten Steel Wetted Material Brass Thermoplastic Standards AWWA C-708

Ulasan Produk

Tidak ada ulasan