Beli float di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Wooden Float (Roskam Kayu)
    Mulai

    Rp1.099.900

    Kennedy Wooden Float (Roskam Kayu)
    Deskripsi:
    Kennedy Wooden Float with
    atribut:
    • Dimensions: 290mm x 100mm
    • Material: Wood
    • Type: Wooden Float
    • Overall Length: 290 mm
    • Overall Width: 100 mm
  2. KRAFT TOOL Concrete Edger & Groover
    Mulai

    Rp429.900

    KRAFT TOOL Concrete Edger & Groover
    Deskripsi:
    Designed with durable one-piece casting, these hand-polished groovers provide clean, smooth control joints on sidewalks, driveways, and other surfaces. The ProForm handle offers a softer grip than the wood handle.
    atribut:
    • Length (inch): 6
  3. SUPERIOR TILE CUTTER INC. AND TOOLS Tile Float
    Mulai

    Rp729.900

    SUPERIOR TILE CUTTER INC. AND TOOLS Tile Float
    Deskripsi:
    Floats are used for setting grout during the installation of tile. You can pick up a sturdy grout float and help ensure smooth, even grout application in professional tile jobs.
    atribut:
    • UNSPSC: 27112201
  4. MYCOM Floating Switch
    Mulai

    Rp17.999.900

    MYCOM Floating Switch
    Deskripsi:
    Float Switch Ukiko OEM MYCOM made in Japan. Memberikan kontrol yang akurat untuk level liquid refrigerant di dalam tangki/bejana low receiver, intercooler, accumulator, oil separator, dsb. Bisa digunakan untuk liquid refrigerant dengan suhu sangat rendah (sampai dengan -50°C). Dapat digunakan untuk refrigerant ammonia dan freon.Model No.65RK : Contact type with magnetic microswitchBiasa disebut juga dengan Sensor Ammonia, Ammonia Float Switch
    atribut:
    • Current (A): 20
    • Connection: 3/4inch Welded Pipe Flange for Refrigeration
    • Pneumatic Test Pressure (MPa): 2.4
    • Hydraulic Test Pressure (MPa): 4.0
    • Fluid Temperature (°C): -50 to +100
    • Body Material: Cast Iron ASTM Class No.40 or equivalent
    • Maximum Working Pressure (MPa): 2
    • Refrigerant: NH3 (R717), R12, R22, R404A
  5. MARSHALLTOWN Concrete Float
    Mulai

    Rp459.900

    MARSHALLTOWN Concrete Float
    Deskripsi:
    For use with finish trowels, bull floats, and concrete brooms, these floats help to level and smooth concrete slabs, removing surface imperfections and preparing them for finishing.
    atribut:
    • UNSPSC: 27112202
    • End Type: Square
    • For use with: Finish Trowels, Bull Floats, Concrete Brooms
    • Handle Diameter (inch): 1 1/4
    • Handle Length (inch): 9
  6. TRUSCO Fluorescent Leveling String
    Mulai

    Rp109.900

    TRUSCO Fluorescent Leveling String
    Deskripsi:
    Use:Foundation construction, civil engineering and construction, tile, and standard measurement.
    atribut:
    • Finishing Material: Nylon
    • Length (m): 270
    • Purpose of Use: For foundation work, civil works, construction, tile, general survey.
    • Weight (g): 120
    • Wire Diameter (mm): 0.8 (thick)
  7. KRISBOW Alat Perata Semen Inner Angle Trowel
    Mulai

    Rp49.900

    KRISBOW Alat Perata Semen Inner Angle Trowel
    atribut:
    • Dimensions (LxWxH)(mm): 345x55x180
    • Color: Yellow
    • Material: Steel
  8. Wipro Paint Scraper Rubber Handle (Kape Cat Gagang Karet)
    Mulai

    Rp23.900

    Wipro Paint Scraper Rubber Handle (Kape Cat Gagang Karet)
    atribut:
    • Color: Black Silver
    • Handle Material: Rubber
  9. TRUSCO Hi-poly Leveling String
    Mulai

    Rp16.900

    TRUSCO Hi-poly Leveling String
    atribut:
    • Color: Yellow
    • Material: Polyethylene (PE)
    • Weight (g): About 37
    • Length (m): 100
    • Purpose of Use: For foundation work, general survey.
    • Wire Diameter (mm): About 0.8
  10. MYCOM Refrigeration Oil for Ammonia System A1 (Oli Kompresor)
    Mulai

    Rp2.699.900

    MYCOM Refrigeration Oil for Ammonia System A1 (Oli Kompresor)
    Deskripsi:
    - MYCOM A1 is a high performance ammonia compressor lubricant made with ammonia compatible high purity hydrocracked, iso-dewaxed paraffinic base oil.- MYCOM A1 brings high efficiency to system due to special formulation with advanced seal conditioning and self-cleaning additive system, to prevent seal leakages for old system and also prolong system internal cleanliness free of sludge.- MYCOM A1 has optimum viscosity providing best compressor protection and minimizes oil loss with very low foaming tendency.- MYCOM A1 has properties of excellent thermal and oxidation resistance, as well as hydrolytic stability to support long extended service drain interval. It's low pour point character supports good oil flow at extreme condition.
    atribut:
    • Type: Paraffinic Oil
    • Viscosity Index: 100
    • Viscosity: 67.2 at 40°C; 8.7 at 100°C
    • Moisture (ppm): < 100 Low moisture spec
    • Base Oil Type: Ammonia Compatible Hydrotreated Group II (Paraffinic) Oil - Minimizes sludge formation, maximizes energy efficiency and mechanical reliability
    • Density (kg/m³): 872
    • Flash Point (°C): 244
    • Pour Point (°C): -42
    • Refrigerant: NH3 (R717)
    • Specific Gravity: 0.873
  11. TORA Float Switch
    Mulai

    Rp57.900

    TORA Float Switch
    atribut:
    • Current (A): 16 (8)
    • Frequency (Hz): 50-60
    • Voltage (V): 125 AC/250 AC
  12. FIBERGRATE Access Floor Pedestal
    Mulai

    Rp1.599.900

    FIBERGRATE Access Floor Pedestal
    Deskripsi:
    Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.
    atribut:
    • Base Diameter (inch): 5
    • For use with: Fibergate(R) Access Floor Panels
    • Load Capacity (lbs/ft²): 150
    • Material: Fiberglass
    • Maximum Temperature (°F): 140
    • UNSPSC: 56101712
  13. ACE OLDFIELDS Kape Gagang Plastik
    Mulai

    Rp10.900

    ACE OLDFIELDS Kape Gagang Plastik
    Deskripsi:
    Kape yang lentur dan tidak mudah berkarat memiliki gagang yang kuat dan berkualitas.
    atribut:
    • Color: Black
  14. MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Mulai

    Rp9.199.900

    MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Deskripsi:
    Solenoid valve MYCOM made in Japan. Aktivasi untuk membuka dan menutup valve menggunakan "Direct Driving" electric power dari solenoid coil, bukan menggunakan pressure differential. Plunger terbuat dari bahan special wear resitant stainless steel yang memiliki durabilitas dan reliabilitas yang sangat baik. Dilengkapi dengan casing epoxy resin untuk coil dan terminal box yang waterproof, yang dirancang agar aman, dan agar mudah dalam melakukan pekerjaan wiring. Dilengkapi juga dengan Strainer (tipe With Strainer) untuk menjaga kebocoran solenoid valve karena plunger tersumbat kotoran. Dapat digunakan untuk refrigerant ammonia dan freon. Biasa disebut juga dengan Valve Ammonia, Solenoid Valve Freon, Solenoid Valve Ammonia
    atribut:
    • Pneumatic Test Pressure (MPa): 2.4
    • Temperature (°C): NH3 : -33 to -9; Freon : -40 to -14.5℃
    • Activation System: Direct driving, non-differential pressure type
    • Body Material: Cast Iron ASTM Class No.40 or equivalent
    • Maximum Working Pressure (MPa): 2
    • Rated Voltage (V/Hz): AC100-230/50-60
    • Refrigerant: NH3 (R717), R12, R22, R404A, R503
    • Valve Surface Material: Special Wear Resistant Stainless Steel Plunger
  15. RAPI Ceramic Adhesives Plus on Tile (Perekat Keramik)
    Mulai

    Rp3.899.900

    RAPI Ceramic Adhesives Plus on Tile (Perekat Keramik)
    Deskripsi:
    Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.
    atribut:
    • Packaging (kg): 25
    • Coverage (m²): 1.0
  16. WOKIN Tile Grout Saw
    Mulai

    Rp37.900

    WOKIN Tile Grout Saw
    Deskripsi:
    - 2pcs carbide blades with black plastic handle- Efficient removal of impurities in gap
    atribut:
    • Thickness of One Blade (mm): 3
  17. Takumi String Guide for Concrete Block
    Mulai

    Rp139.900

    Takumi String Guide for Concrete Block
    atribut:
    • Compatible Block Width: 100mm
    • Purpose of Use: For block masonry.
    • String Length (m): 170
  18. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  19. RS PRO Vertical Stainless Steel Float Switch
    Mulai

    Rp2.499.900

    RS PRO Vertical Stainless Steel Float Switch
    Deskripsi:
    Stainless Steel, Vertical Float Switch – Vertical MountThe RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter. The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion. How is it mounted?The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom. Can I reverse the switch action?Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem. What cable does it come with?The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size. SPST outputInternal vessel mountingFloat reversal, rise or fall operateTop or bottom tank mountingSilicone sealing washerMaximum pressure: 10 bar kg/cm2Contact resistance: 200mΩCable: XLPE, AWG22Clearance hole diameter: 10mmSwitching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
    atribut:
    • Body Material: Stainless Steel
    • Cable Length (mm): 300
    • Device Type: Float
    • Maximum Pressure (bar): 10
    • Mounting Type: Vertical
Daftar Harga float Terbaru November 2026
Kennedy Wooden Float (Roskam Kayu)Rp1.099.900
KRAFT TOOL Concrete Edger & GrooverRp429.900
SUPERIOR TILE CUTTER INC. AND TOOLS Tile FloatRp729.900
MYCOM Floating SwitchRp17.999.900
MARSHALLTOWN Concrete FloatRp459.900
TRUSCO Fluorescent Leveling StringRp109.900
KRISBOW Alat Perata Semen Inner Angle TrowelRp49.900
Wipro Paint Scraper Rubber Handle (Kape Cat Gagang Karet)Rp23.900
TRUSCO Hi-poly Leveling StringRp16.900
MYCOM Refrigeration Oil for Ammonia System A1 (Oli Kompresor)Rp2.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)