MARSHALLTOWN Concrete Float

Sebelum PPN:
Rp459.900 - Rp1.499.900
Spesifikasi
UNSPSC27112202
End TypeSquare
For use withFinish Trowels, Bull Floats, Concrete Brooms
Handle Diameter (inch)1 1/4
Handle Length (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use with finish trowels, bull floats, and concrete brooms, these floats help to level and smooth concrete slabs, removing surface imperfections and preparing them for finishing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Concrete Float Square End Type Length (In.) 16 Width (In.) 3-1/2 Thickness (In.) 11/16 Material Redwood Wood Handle Handle Length (In.) 9 Handle Dia (In.) 1-1/4 Application Used For Leveling And Smoothing Concrete Prior To Final Finish For Use With Finish Trowels Bull Floats Concrete Brooms

Ulasan Produk

Tidak ada ulasan