Beli flange type valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeDeskripsi:10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2atribut:
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 193-2
- SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeDeskripsi:10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
- Standard: JIS B2031
- Model : 34-1
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)Deskripsi:-A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -JIS10K flangeatribut:
- Working Temperature: 0 to 50°C
- Material: Hard Polyvinyl Chloride (PVC)
- Maximum Working Pressure: 1.0MPa
- O-Ring Materials: EPDM
- SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeDeskripsi:10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3atribut:
- Model : 5-3
- SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeDeskripsi:10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3atribut:
- Material: FCD450-10 (Body) SUS304 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 195-3
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- VTV Valve Disco Check ValveDeskripsi:VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.atribut:
- Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- MILWAUKEE VALVE Globe Valve (Katup Globe)Deskripsi:A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Item - Globe Valves: Globe Valve
- Maximum Air Pressure: Not Rated
- Seal Material: Bronze
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
- Non Brand Brass and Bronze Pipe Flange (Flange Pipa Kuningan)Deskripsi:Brass and bronze pipe flanges allow breaks in pipelines to make valve, pump, and other replacements.atribut:
- UNSPSC: 40142407
- Application: Non-Potable Water
- Basic Fitting Shape: Flange
- Class: Class 125
- Flange Outside Diameter (inch): 13/16
- Maximum Operating Pressure (psi): 125
- Number of bolt holes: 4
- Overall Length (inch): 3 1/2
- Pipe Fitting Material: Red Brass
- Pipe Size (inch): 1/2
- Specific Fitting Shape: Floor Flange
- Standards: ANSI B1.20.1; ASME B16.15; ASME B16.24; ASTM B584
- Temperature Range (°F): -20 to 400
Daftar Harga flange type valve Terbaru November 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp759.900 |
| SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type | Rp9.499.900 |
| SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type | Rp6.799.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp569.900 |
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp10.999.900 |
| SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup) | Rp4.599.900 |
| SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup) | Rp6.399.900 |
| SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type) | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

%20Globe%20Valve%20SUS403%20Class%2010K%20Flange%20Type/P102180129-1.jpg)
%20Globe%20Valve%20CAC406%20Class%2010K%20Flange%20Type/P102180112-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)

%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)
/g5P102601581-4.jpg)
%20FC%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180143-1.jpg)
%20FCD%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180136-1.jpg)

/P103081377-1.jpg)

/VTV%20Valve%20Disco%20Check%20Valve/ewP107545536-1.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)
/9rP109418351-11.jpg)
/e6P109981510-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)