Asahi AV Ball Valve 21 Type Flange Type
Sebelum PPN:
Rp759.900 - Rp9.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
| Wilayah Pengiriman | Estimasi Pengiriman |
|---|---|
| Jabodetabek & Karawang | 1 - 2 hari kerja |
| Jawa Barat | 1 - 5 hari kerja |
| Jawa Tengah | 2 - 6 hari kerja |
| Jawa Timur | 1 - 4 hari kerja |
| Bali | 2 - 7 hari kerja |
| Bangka Belitung | 3 - 12 hari kerja |
| Banten | 1 - 3 hari kerja |
| DI Yogyakarta | 2 - 6 hari kerja |
| Jambi | 3 - 8 hari kerja |
| Lampung | 2 - 5 hari kerja |
| Kalimantan | 3 - 14 hari kerja |
| Maluku | 3 - 10 hari kerja |
| Aceh | 3 - 10 hari kerja |
| Nusa Tenggara | 3 - 6 hari kerja |
| Papua | 3 - 10 hari kerja |
| Sulawesi | 3 - 7 hari kerja |
| Sumatera & Kep. Riau | 3 - 7 hari kerja |
| Sumatera Selatan | 2 - 6 hari kerja |
| Sumatera Utara | 2 - 10 hari kerja |
| Metode Pembayaran |
|---|
|
Transfer Bank : BCA Virtual Account Permata Virtual Account Mandiri Virtual Account BNI Virtual Account BRI Virtual Account |
| Kartu Kredit / Debit Online |
| GoPay |
| Cash on Delivery (COD)* |
| Pembayaran Tempo / Termin* |
| Down Payment* |
| Lihat Informasi Pembayaran Selengkapnya |
| *Klik pada metode pembayaran untuk informasi syarat & ketentuan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini
Informasi Produk
Description
General-purpose ball valve, flange type.
Feature
A new mechanism with a top flange makes it easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, so it can be easily fixed to a gantry, panel, etc. Durability and sealability are improved by adopting a double O-ring for the stem. Also, since the upper O-ring groove is designed deeper than the lower O-ring groove, Even if the stem breaks, the groove at the top breaks first and there is no leakage of liquid inside. Since the handle also serves as a fastening jig, a convenient fastening jig can be obtained by engaging the protrusion on the top of the handle with the recess of the union.Produk Terpopuler
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm (Cleaning Cloth) Biru Muda 1pc
Rp11.900
Ready Stock
Terjual > 5
Rating:
97%
(33)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1box(5reams)
Rp179.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
Standard Pen AE-7 (Pulpen / Bolpoin) ATK02092 Alfa Tip Black 0.5mm 1pc
Rp1.900
Ready Stock
Terjual > 5
Rating:
100%
(52)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
S036166619
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)
3M Red Buffer Pad 5100 (Pad Buffer Lantai) 16inch 1pc
Rp76.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 635ml 1pc
Rp15.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
Epson Ink Printer in Bottle 003 (Tinta Printer) Black 65ml 1pc
Rp109.900
Ready Stock
Terjual > 5
Rating:
98%
(49)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7) Produk berhasil dimasukkan ke keranjang belanja
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp40.900
Ready Stock
Terjual > 5
Rating:
100%
(89)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp23.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp60.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(37)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(77)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)






















































































































































/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
