Beli fitting bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIMATOOL Fitting Tool (Set Perkakas)Deskripsi:Fitting Tool FT 33 helps prevent the early breakdown of bearings. Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
- NIPPEI KIKI Bearing Installer KitDeskripsi:-A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
- SIMATOOL Bearing Maintenance KitDeskripsi:Maintenance Kit MK 10-30, the combination toolset for quickly and easily mounting and dismounting bearings. The MK 10-30 quickly and precisely mounts bearings with a diameter of 10–30 mm, and removes deep groove ball bearings from corresponding shafts and housings. The toolset includes a multipurpose mounting tool that is suitable for mounting bearings, bushings, seals, tension rollers, and other similar parts. The set also includes a three-armed extractor for removing deep groove ball bearings from shafts and housings. A combination of this extractor with the sliding hammer and support rings enables the easy dismounting of deep groove ball bearings from housings.atribut:
- Measuring Range (mm) : 10-30
- SIMATOOL Ball Bearing PullerDeskripsi:The Bearing Puller BP 61 removes deep groove ball bearings from shafts and housings. With the extractor tool BP 61, deep groove ball bearings can be removed from the shaft. It is also equally suited for removing bearings from just a shaft. Even sealed bearings can be dismounted once the seal is removed. The hooks of the puller arms are placed in the outer ring. The toolset can be used with 61 different kinds of deep groove ball bearings with diameters of 10 to 100mm.
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- SKF Fitting Tool (Alat Pemasang Bantalan)Deskripsi:The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.atribut:
- Allowed Temperature for Mounting Object (°C): -30-110
- Case Dimensions (LxHxW) (mm): 530x110x360
- Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
- Hammer Length (mm): 315
- Hammer Material: Steel, PU
- Hammer Type: Deadblow hammer
- Hammer Weight (kg): 0.9
- Hammer Width (mm): 115
- Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
- Models of Rings: Three, named A,B,C
- Mounting Depth (mm): A, 221 B, 221 C, 226
- Mounting Force Generation: Hammer
- Number of Rings: 36
- Number of Sleeves: Three, named A,B,C
- Provided with Handprotectors: No
- Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
- Ring Material: Impact resistant polyamide (PA)
- Sleeve Material: Glassfiber filled polyamide (PA)
- Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
- Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
- Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
- Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
- Suitable for Workpiece Mounting in a Housing: Yes
- Workpiece Bore Diameter (mm): 10-55
- Workpiece Outer Diameter (mm): 26-120
- SIMATOOL Twin PullerDeskripsi:Twin Puller TP 150-Professional dismounting of deep groove ball bearings and radial shaft seals. The simatool Twin Puller TP 150 can be used to expertly dismount deep groove ball bearings and radial shaft seals. Bearings with a tight fit on the inner or outer ring can be quickly and reliably dismounted with the help of this tool. The TP 150 can also be used to dismount shaft seals, thus making it a unique and professional dismounting tool.atribut:
- Dimensions (mm): 440x350x95
- Measuring Range (mm) : 10-100
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- TEKIRO Nylon Hammer (Martil / Palu Nilon)Deskripsi:TEKIRO Palu Nilon. Merupakan palu yang terbuat dari nilon yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable Nylon, High strength adhesive.Fungsi : untuk memukul benda kerja dan cocok untuk setting jig dan memasang bearingMaterial : Nylonatribut:
- Size (g): 400
- Material: Nylon
- Dimension 2 (mm): 95
- Dimension 1 (mm): 312
- Dimension 4 (mm): 40
- Dimension 3 (mm): 40
- Size (lbs): 0.88
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- BESSEY Bearing HeaterDeskripsi:These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.atribut:
- UNSPSC: 31171527
- SKF Portable Induction Heater Kitatribut:
- Dimensions (WxLxH) (mm): 450x500x100
- Current Consumption (A): 10 (max)
- Heating Temperature (°C): 200 (max)
- Heating Temperature Control (°C): 40.0 - 200.0
- Voltage (V): 220.0 – 240.0
- Workpiece Bore Diameter (mm): 30.0 – 320.0
- Workpiece Weight (kg): 20 (max)
- Workpiece Width (mm): 85 (max)
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- SKF Combi KitsDeskripsi:Combi kits Multi-purpose kits for quick and easy mounting and dismounting The SKF TMMK series is designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings. The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm. For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products. Multi-purpose fitting tools enable the mounting of a wide range of bearings and associated items. SKF deep groove ball bearings can be easily removed from blind housings and shafts, using a unique three-armed puller with a sliding hammer. - All parts are clearly arranged in the case for easy selection and identification - The correct combination of impact ring and sleeve helps ensure that mounting forces are not transmitted via the rolling elements of the bearing, minimizing damage to bearing due to incorrect mounting - The impact rings are made of high-impact modified polyamide. The impact sleeves are made of glass fibre-reinforced, high-impact modified polyamide, which is super-tough, strong and lightweight - The dead-blow hammer has nylon faces and is steel-shot loaded for maximum impact. The handle, with comfortable rubber-grip for good handling, absorbs shock and vibration - The claws are especially designed to facilitate a precise fit in the bearing’s raceways, providing good grip and allowing the application of higher dismounting forces - The designation is laser-engraved on the arms allowing easy identification and selection - The springs are colour-coded allowing easy selection and matching - Elastic locking ring results in easy connection of puller arms to spindle - Heavy sliding weight of the sliding hammer generates a high dismounting forceatribut:
- Number of Impact Rings: 21
- Number of Sleeves: 2
- Impact Ring Bore Diameter (mm): 20-50
- Impact Ring Outer Diameter (mm): 42-110
- Dead-blow Hammer: TMFT 36-H
- Dimensions (mm): 530x110x360
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
Daftar Harga fitting bearing Terbaru October 2026
| SIMATOOL Fitting Tool (Set Perkakas) | Rp10.999.900 |
| NIPPEI KIKI Bearing Installer Kit | Rp7.899.900 |
| SIMATOOL Bearing Maintenance Kit | Rp27.999.900 |
| SIMATOOL Ball Bearing Puller | Rp20.999.900 |
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp4.699.900 |
| SKF Fitting Tool (Alat Pemasang Bantalan) | Rp19.999.900 |
| SIMATOOL Twin Puller | Rp29.999.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| Makita Cordless Impact Driver Brushless | Rp4.499.900 |
| Deli Binding Machine (Mesin Binding) | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qhP105397953-1.jpg)



%20(Treker%20Bearing)/P102759657-2.jpg)
/qhP103232953-6.jpg)

/a3P101561363-7.jpg)

/r8P105786980-7.jpg)
/m3P104574795-14.jpg)
/P102623149-4.jpg)
/9hP103684341-2.jpg)



/P101530437-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)