SIMATOOL Fitting Tool (Set Perkakas)

Sebelum PPN:
Rp10.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fitting Tool FT 33 helps prevent the early breakdown of bearings.
Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
Feature
- For mounting bearings either on shafts, in housings or both at the same time.
- Inner and outer diameters of the impact rings are perfectly compatible with the dimensions of the ball bearings.
- Extremely impact-resistant material means high longevity for impact rings and sleeves.
- The impact rings lock securely into the impact sleeve, preventing independent detachment.
- Also suitable for installing bushings, seals, pulleys, etc.
- Impact rings, impact sleeves and hammer are also available separately.

Case contents:
- 33 impact rings made of nylon.
- 3 aluminum impact sleeves.
- 1 blow-back-proof hammer.

Ulasan Produk

Tidak ada ulasan