SKF Fitting Tool (Alat Pemasang Bantalan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp19.999.900
Spesifikasi
Allowed Temperature for Mounting Object (°C)-30-110
Case Dimensions (LxHxW) (mm)530x110x360
Content12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
Hammer Length (mm)315
Hammer MaterialSteel, PU
Hammer TypeDeadblow hammer
Hammer Weight (kg)0.9
Hammer Width (mm)115
HammerheadSturdy polyurethane (PU) preventing damage to the sleeve heads
Models of RingsThree, named A,B,C
Mounting Depth (mm)A, 221 B, 221 C, 226
Mounting Force GenerationHammer
Number of Rings36
Number of SleevesThree, named A,B,C
Provided with HandprotectorsNo
Recommended ApplicationsFor manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
Ring MaterialImpact resistant polyamide (PA)
Sleeve MaterialGlassfiber filled polyamide (PA)
Sleeve Outer Diameter (mm)A, 25 B, 45 C, 66
Sleeve Outer Lengths (mm)A, 228 B, 235 C, 245
Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal)Not recommended
Suitable for Bearing Mounting on a Tapered Seating (conical shaft)Not recommended
Suitable for Workpiece Mounting in a HousingYes
Workpiece Bore Diameter (mm)10-55
Workpiece Outer Diameter (mm)26-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
Warning
Image may differ from product. See technical specification for details.
Feature
Early failure of the bearing, inappropriate built-in, such as use of unnecessary force accounted for 16% of the causes. SKF bearing built-in tool set, while reducing the damage risk of bearing to a minimum, has been designed to be quickly and accurately mounting the bearing. By combining the impact ring and the sleeve properly, effectively transmitting the force pushing interference fit in the bearing ring. To minimize the risk of damage to the bearing raceway surface and the rolling elements. In addition to the installation of the bearing, TMFT series, bush, seals, pulleys, etc., also suitable for mounting of other components. TMFT36 The set contains 36 pieces of impact ring, the TMFT24 contains 24 sheets of ring. In any of the set, three of the impact sleeve, it contains a shock-less hammer, also, has been housed in a lightweight carry case.

Ulasan Produk