Beli fitting bayonet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Bayonet Connection Thermocouple ProbeDeskripsi:These probes have a fitting that locks them to a pipe or other vessel to measure the temperatures of fluid, gas, or gel. They are commonly used in industrial process applications and production environments.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- Cable Material: Fiberglass with Stainless Steel Braid
- Connector Type: Spade Lugs
- Fitting Type: Bayonet
- For Air: No
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: No
- For Liquids and Gels: No
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Junction Type: Grounded
- Maximum Temperature (°C): 760
- Maximum Temperature (°F): 1400
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Opening Diameter (inch): 7/16 ID Bayonet Cap
- Probe Diameter (inch): 0.25
- Probe Length (inch): 6.5
- Probe Sheath Material: 304 Stainless Steel
- Probe Size (inch): 1/4x6-1/2
- Probe Tip Diameter (inch): 0.25
- Process Mounting: Spring-Loaded Bayonet Cap
- Product Type: Spring Adjustable Thermocouple
- Sensor Type: Thermocouple
- Temperature Range (°C): 0 to 760
- Temperature Range (°F): 32 to 1,400
- Thermocouple Type: Type J
- Tip Style: Rounded
- VULCAN Bayonet Connection Thermocouple ProbeDeskripsi:These probes have a fitting that locks them to a pipe or other vessel to measure the temperatures of fluid, gas, or gel. They are commonly used in industrial process applications and production environments.atribut:
- UNSPSC: 41112206
- Brand: VULCAN
- Cable Length (ft): 3
- Maximum Temperature (°C): 482
- Maximum Temperature (°F): 900
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 0
- Probe Tip Diameter (inch): 0.188
- Product Type: Temperature Probe
- Sensor Type: Thermocouple
- Temperature Range (°C): 0 to 482
- Temperature Range (°F): 0 to 900
- Tip Style: Angled
- TEMPCO Temperature Probe Connector & AdapterDeskripsi:These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.atribut:
- UNSPSC: 41112206
- Brand: TEMPCO
- RS PRO 90° Threaded Fitting MaleDeskripsi:Nickel-plated brass threaded adaptors is the largest range of RS Pro. Countless configurations in multiple sizes: nipples, reductions, plugs, T, L, hose adaptors. High performances in pressure and temperatures (+300°C). Sharp threads BSPT, BSPP & Metric. Aluminium manifolds and silencers complete the range.Main advantage:Complete Range M5 - 1All Fluids compatibleMechanical ResistanceStandard and Bayonet connectionSilicon Free Application:Compressed AirPneumatic AutomationIndustrial water circuits Inert Gases, Fluids, SteamVacuumatribut:
- Fitting Type: Fitting
- RS PRO 90° Threaded Fitting FemaleDeskripsi:Nickel-plated brass threaded adaptors is the largest range of RS Pro. Countless configurations in multiple sizes: nipples, reductions, plugs, T, L, hose adaptors. High performances in pressure and temperatures (+300°C). Sharp threads BSPT, BSPP & Metric. Aluminium manifolds and silencers complete the range.Main advantage:Complete Range M5 - 1All Fluids compatibleMechanical ResistanceStandard and Bayonet connectionSilicon Free Application:Compressed AirPneumatic AutomationIndustrial water circuits Inert Gases, Fluids, SteamVacuum
- PCL Instantair Adaptor Hose TailpieceDeskripsi:The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.atribut:
- Material: Steel
- Thread Standard: BSPT
- Thread Type: Tailpiece
- Product Type: Adaptor
- TEMPCO Compression Fitting Thermocouple ProbeDeskripsi:These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.atribut:
- UNSPSC: 41112219
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- Connector Type: Split Leads
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Tip Style: Rounded
- KUSATSU Block Carbon FilterDeskripsi:- CTO-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor at a flow rate of 3.0 gpm for 30,000 gallons - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each other
- PCL Instantair AdaptorDeskripsi:The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.Features and Benefits- Suitable for most fixed compressed air applications for true versatility of use- Bayonet type couplings provide a firm fitting and helps to avoid accidental disconnection- Available in a variety of sizes and specifications to suit your requirementsTypical Applications- Engineering- Automotiveatribut:
- Thread Size (inch): 3/8
- Inside Diameter (mm): 6.53
- Material: Steel
- Thread Standard: BSPT
- Product Type: Adaptor
- KUSATSU Filter CartridgeDeskripsi:Bayonet CartridgesRatio of desalinization: Greater than 96%Change filters in seconds without shutting off water!No tools required!
- SCHUH Stainless Steel Pressure GaugeDeskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- KUSATSU Ultra Pure Water FilterDeskripsi:KUSATSU SINGLE ULTRA PURE WATER FILTER KUF-1Kusatsu Water Purifier adalah salah satu produk penjernih air dengan tekhnologi terbaru yang di hadirkan di Indonesia. Kusatsu Water Purifier telah menggunakan membrane sheet ‘TORAY’ made in Japan yang terbukti sebagai salah satu Membrane sheet terbaik di dunia, dengan teknologi yang tinggi, desain yang elegant, serta harga yang ekonomis, Kusatsu water Purifier mampu memberikan solusi atas masalah air anda.Process :1st Stage : PP Spun Filter (PP-10F)atribut:
- Inlet Pressure (Bar): 2
- Working Pressure (Bar): 5
- Working Temperature (°C): 5-45
- Autonics Menics Safety SwitchDeskripsi:Menics 12VAC/DC, 5 watt, T09 single contact replacement bulb for steady tower lights..
- KASK Safety HelmetDeskripsi:- VENTILATIONMaximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability.- 2DRYThis high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling of freshness.- LAMP CLIPSHelmet equipped with strong nylon external lamp carrying clips, that are compatible with all headlamps with elastic bands on the market.- AIR GRIDThe air intakes are equipped with an anti-intrusion grille, that prevents entry of debris whilst maintaining breathability.- MICROMETRICAL ADJUSTMENTThe micrometrical size regulation mechanism positioned at the rear of the helmet provides quick and precise adjustment, even when wearing gloves.- RING TO HOOKFitted with a special loop on the chin strap which allows the helmet to be connected to the harness.- EARMUFFS FITTINGProvided with integrated slot for earmuffs with bayonet attachment.- VISOR ATTACHMENTProvided with attachment for fitting visors. Compatible with all KASK visors.- CHINSTRAP EN 397Four point chinstrap with Quick release fastening and opening in conformity with EN 397. Provided with lateral divider for adjusting the length of the straps.atribut:
- Color: White
- External Shell: PP Polypropylene
- Internal Shell: HD Polystyrene
- DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air CouplingDeskripsi:Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.atribut:
- UNSPSC: 27131613
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Finish/Coating: Zinc Plated
- Includes Valve: Yes
- Interchange Type: Industrial
- Seal Material: Nitrile
- Temperature Range (°F): -40 to 250
- INABA DENKO Duct Tape LemDeskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23153411
- Application: Inflating and Checking Pressure
- Hose length: 12-5/8
- Maximum Operating Temperature (°F): 122
- Maximum Safe Storage Temperature (°F): 122
- Minimum Operating Temperature (°F): -4
- Minimum Safe Storage Temperature (°F): 32
- Pressure Increments (psi): 2
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4
- Thread Standard: FNPT
- WOOSTER Paint Roller PolesDeskripsi:Paint roller extension poles adjust to increase reach for painting in high areas or on ceilings. Adjustable poles are either lightweight aluminum or fiberglass that have twist-locking mechanisms to hold in place until readjusted. Most extension poles are designed to use any standard roller frame or specialized tools, such as brush holders.atribut:
- Connection Type: Universal
- Displayed Brand: WOOSTER
- Lighted: No
- Kennedy Mata Gergaji JigsawDeskripsi:HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.atribut:
- Shank type: T-shank
Daftar Harga fitting bayonet Terbaru April 2026
| TEMPCO Bayonet Connection Thermocouple Probe | Rp819.900 |
| VULCAN Bayonet Connection Thermocouple Probe | Rp1.099.900 |
| TEMPCO Temperature Probe Connector & Adapter | Rp129.900 |
| RS PRO 90° Threaded Fitting Male | Rp999.900 |
| RS PRO 90° Threaded Fitting Female | Rp1.099.900 |
| PCL Instantair Adaptor Hose Tailpiece | Rp319.900 |
| TEMPCO Compression Fitting Thermocouple Probe | Rp479.900 |
| KUSATSU Block Carbon Filter | Rp25.900 |
| PCL Instantair Adaptor | Rp309.900 |
| KUSATSU Filter Cartridge | Rp52.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)


























































































































































/KUSATSU%20Block%20Carbon%20Filter/gzP109246611-1.jpg)

/KUSATSU%20Filter%20Cartridge/5iP109994198-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KASK%20Safety%20Helmet/o6P107968870-1.jpg)


/eqP109347530-1.jpg)