TEMPCO Bayonet Connection Thermocouple Probe

Sebelum PPN:
Rp879.900 - Rp1.299.900
Spesifikasi
UNSPSC41112206
Accuracy (°C)±2.2 or ±0.75%
BrandTEMPCO
Cable MaterialFiberglass with Stainless Steel Braid
Connector TypeSpade Lugs
Fitting TypeBayonet
For AirNo
For ApplicationAppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
For GasesNo
For Liquids and GelsNo
For SolidsYes
For SurfacesNo
Includes ThermowellNo
Junction TypeGrounded
Maximum Temperature (°C)760
Maximum Temperature (°F)1400
Maximum Wire Gauge (mm)0.25
Minimum Temperature (°C)0
Minimum Temperature (°F)32
Opening Diameter (inch)7/16 ID Bayonet Cap
Probe Diameter (inch)0.25
Probe Length (inch)6.5
Probe Sheath Material304 Stainless Steel
Probe Size (inch)1/4x6-1/2
Probe Tip Diameter (inch)0.25
Process MountingSpring-Loaded Bayonet Cap
Product TypeSpring Adjustable Thermocouple
Sensor TypeThermocouple
Temperature Range (°C)0 to 760
Temperature Range (°F)32 to 1,400
Thermocouple TypeType J
Tip StyleRounded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These probes have a fitting that locks them to a pipe or other vessel to measure the temperatures of fluid, gas, or gel. They are commonly used in industrial process applications and production environments.
Feature
Spring Adjustable Thermocouple Type J Grounded For Application Appliances Duct Food and Beverage HVAC Ovens Packaging Pharmaceutical Spring-Loaded Bayonet Cap Spade Lugs Probe Size 1/4 in x 6 1/2 in Cable Length 8 ft 32 Degrees to 1 400 Degrees F/0 Degrees to 760 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan