WOOSTER Paint Roller Poles

Sebelum PPN:
Rp149.900 - Rp1.299.900
Spesifikasi
Connection TypeUniversal
Displayed BrandWOOSTER
LightedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint roller extension poles adjust to increase reach for painting in high areas or on ceilings. Adjustable poles are either lightweight aluminum or fiberglass that have twist-locking mechanisms to hold in place until readjusted. Most extension poles are designed to use any standard roller frame or specialized tools, such as brush holders.
Feature
Adjustable Painting Extension Pole Telescoping Yes 4 ft Maximum Length 2 ft Minimum Length Lighted No 2 to 4 ft Pole Length Material Aluminum Inner Pole Fiberglass Outer Pole Color Black/Silver 1 1/2 in Diameter Connection Type Universal Application Painting Compatible with Grainger Part Number 2ZHR5 36T210 38UY21 38UY22 3UW50 Compatible with Manufacturer Part Number BR047-18 R015-9 R016-9 R017-9 R030 - 9 Compatible with Product Type Any Threaded Tool Roller Frames

Ulasan Produk

Tidak ada ulasan

Halaman Terkait