PCL Instant Air Adaptor Male 1/4 inch

Sebelum PPN:
Rp349.900
Spesifikasi
Product NumberAA5102
Thread TypeMale
Thread Sizes Male1/4Inch
Surface FinishPassivated Zinc
Product TypeAdaptor
Additional FeaturesBayonet Type Couplings, Preventing Accidental Disconnection Heavy Duty Large Bore Version Available High Temperature Version Available on Request Range of Swivel or Non-swivel Adaptors
MaterialSteel
Thread StandardBSPT
Part NumberPCL2591002H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. Nominal bore: 5.6mm. Maximum flow rate: 54cfm @100lbf/In2. Maximum working pressure: 17bar (250lbf/In2). Temperature range: -20 Degree C to 80 Degree C. Couplings: steel bayonet type couplings, preventing accidental disconnection. Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.

Ulasan Produk

Tidak ada ulasan