Sebelum PPN:
Rp2.599.900 - Rp5.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- VENTILATION
Maximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability.
- 2DRY
This high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling of freshness.
- LAMP CLIPS
Helmet equipped with strong nylon external lamp carrying clips, that are compatible with all headlamps with elastic bands on the market.
- AIR GRID
The air intakes are equipped with an anti-intrusion grille, that prevents entry of debris whilst maintaining breathability.
- MICROMETRICAL ADJUSTMENT
The micrometrical size regulation mechanism positioned at the rear of the helmet provides quick and precise adjustment, even when wearing gloves.
- RING TO HOOK
Fitted with a special loop on the chin strap which allows the helmet to be connected to the harness.
- EARMUFFS FITTING
Provided with integrated slot for earmuffs with bayonet attachment.
- VISOR ATTACHMENT
Provided with attachment for fitting visors. Compatible with all KASK visors.
- CHINSTRAP EN 397
Four point chinstrap with Quick release fastening and opening in conformity with EN 397. Provided with lateral divider for adjusting the length of the straps.
Maximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability.
- 2DRY
This high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling of freshness.
- LAMP CLIPS
Helmet equipped with strong nylon external lamp carrying clips, that are compatible with all headlamps with elastic bands on the market.
- AIR GRID
The air intakes are equipped with an anti-intrusion grille, that prevents entry of debris whilst maintaining breathability.
- MICROMETRICAL ADJUSTMENT
The micrometrical size regulation mechanism positioned at the rear of the helmet provides quick and precise adjustment, even when wearing gloves.
- RING TO HOOK
Fitted with a special loop on the chin strap which allows the helmet to be connected to the harness.
- EARMUFFS FITTING
Provided with integrated slot for earmuffs with bayonet attachment.
- VISOR ATTACHMENT
Provided with attachment for fitting visors. Compatible with all KASK visors.
- CHINSTRAP EN 397
Four point chinstrap with Quick release fastening and opening in conformity with EN 397. Provided with lateral divider for adjusting the length of the straps.
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KASK%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/o6P107968870-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
