WESTWARD Bayonet Style Pin Grease Coupler

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp669.900
Spesifikasi
FeaturesProvides Quick, Positive and Leak Proof Connection with Pin Type Fittings, Hexagonal Nut Allows Easy Tightening
Accessory TypeBayonet Style Pin Grease Coupler
Sub-CategoryAdapters and Couplers
Connection (inch)1/8 FNPT
Working Pressure (psi)3000
For use withHand Operated Grease Guns
Maximum Pressure (psi)3000
Min. Burst Pressure (PSi)6000
UNSPSC27112901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait