Beli air filters di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Cartridge Air Filters
    Mulai

    Rp2.399.900

    AIR HANDLER Cartridge Air Filters
    Deskripsi:
    MERV 14 cartridge air filters capture 90% to 95% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 85% to 90% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 50% to 75% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 13 cartridge air filters.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Cartridge Air Filter
    • Collapsible: No
    • Frame or Header Material: Steel
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 625
    • Maximum Temperature (°F): 250
    • Media Color: White
    • Media Material: Microfiber
    • Media Separator Construction: Aluminium
    • Nominal Width (inch): 24
    • Recommended Final Resistance (in wc): 1.5
    • Standards: UL Classified
    • Style - Air Filters: Box
  2. AIR HANDLER Washable Metal Air Filters
    Mulai

    Rp159.900

    AIR HANDLER Washable Metal Air Filters
    Deskripsi:
    General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.
    atribut:
    • UNSPSC: 40161505
  3. PURAFILTER Pleated Air Filters
    Mulai

    Rp219.900

    PURAFILTER Pleated Air Filters
    Deskripsi:
    MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
    atribut:
    • UNSPSC: 40161505
    • Air Filter Capacity: High Capacity
    • Air Filter Item: Pleated Air Filter
    • Common Applications: LEED/Green
    • Filter Efficiency - Air Filters (%): 85
    • Filter Frame Color: White
    • Final Recommended Resistance (in wc): 1
    • Frame or Header Material: Beverage Board
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Maximum Temperature (°F): 180
    • Media Color: White
    • Media Material: Synthetic
    • Standards: ASHRAE 52.2; UL 900
    • Style - Air Filters: Panel
  4. AIR HANDLER Pleated Air Filters
    Mulai

    Rp59.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  5. AIR HANDLER Washable Electrostatic Air Filters
    Mulai

    Rp779.900

    AIR HANDLER Washable Electrostatic Air Filters
    Deskripsi:
    Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Washable Electrostatic Air Filter
    • Common Applications: General Use
    • Filter Efficiency - Air Filters (%): 85
    • Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
    • Frame or Header Material: Aluminium
    • Maximum Temperature (°F): 150
    • Media Color: Blue/White
    • Media Material: Polypropylene
    • Performance Rating: MERV 5
    • Removes Particles Down To (micron): 3.0 to 10.0
    • Standards: UL 900
    • Style - Air Filters: Panel
  6. HENCOLIN Primary Filter Washable
    Mulai

    Rp279.900

    HENCOLIN Primary Filter Washable
    atribut:
    • Efficiency: Washable
  7. Non Brand Pleated Air Filter
    Mulai

    Rp109.900

    Non Brand Pleated Air Filter
    Deskripsi:
    Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings.
  8. AIR HANDLER Air Filter Pad Holding Frames
    Mulai

    Rp459.900

    AIR HANDLER Air Filter Pad Holding Frames
    Deskripsi:
    Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.
    atribut:
    • UNSPSC: 40161525
    • Air Filter Item: Filter Pad Holding Frame
    • For use with: Filter Pad
    • Frame or Header Material: Galvanized Steel
  9. AIR HANDLER Odor Removal Panel Air Filters
    Mulai

    Rp179.900

    AIR HANDLER Odor Removal Panel Air Filters
    Deskripsi:
    These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.
    atribut:
    • CCL4 Activity (%): 60
    • Filter Efficiency - Air Filters (%): 25
    • Filters Out: Odor Removal
    • Frame or Header Material: Beverage Board
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Media Color: Black
    • Performance Rating: Odor Removal
    • Recommended Final Resistance (in wc): 1
    • Standards: ASHRAE
    • Style - Air Filters: Panel
  10. HONEYWELL HOME Ductable Dehumidifiers
    Mulai

    Rp56.999.900

    HONEYWELL HOME Ductable Dehumidifiers
    Deskripsi:
    Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.
    atribut:
    • UNSPSC: 40101902
    • Control Modes: Ventilation
    • Defrost Type: Temperature Sensor
    • Dehumidification Method: Standard Refrigerant
    • Drain Connection Size (inch): 3/4
    • Drain Connection Type: FNPT
    • Drain/Pump Options: Continuous Drain
    • Energy Rating: 92
    • Energy Star Certified: No
    • Filter Performance Rating: MERV 11
    • Filters Out: Mildew; Mold; Odors
    • Frequency (Hz): 60
    • HVAC Mounting Options: Dedicated Return to Dedicated Supply; Dedicated Return to Main Supply; Main Return to Main Return; Main Return to Main Supply
    • Housing Color: Gray
    • Housing Material: Metal
    • Housing Thickness (ga): 20
    • Includes Air Filter: Yes
    • NEMA Plug Rating: 5-15P
    • Number of Speeds: 1
    • Output Amperage (A): 0.85
    • Recommended Environments: Residential Homes
    • Refrigerant Type: R-410A
    • Standards: CSA C22.2 No. 92; ETL Listed UL 474
  11. Baldwin Filters Industrial Air Filter
    Mulai

    Rp469.900

    Baldwin Filters Industrial Air Filter
    atribut:
    • UNSPSC: 40161505
  12. Mikropor Pre-Filter/Coarse Filter MPP Series
    Mulai

    Rp71.900

    Mikropor Pre-Filter/Coarse Filter MPP Series
    atribut:
    • Efficiency: G4
    • Class: ISO Coarse 70%
  13. TRANE HVAC & Refrigeration Parts
    Mulai

    Rp459.900

    TRANE HVAC & Refrigeration Parts
    Deskripsi:
    Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.
  14. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  15. Metalwork Spare Filter Element for One
    Mulai

    Rp219.900

    Metalwork Spare Filter Element for One
    atribut:
    • Functional Denomination: Spare Partes
    • Product's Series: Spares ONE
Daftar Harga air filters Terbaru March 2026
AIR HANDLER Cartridge Air FiltersRp2.399.900
AIR HANDLER Washable Metal Air FiltersRp159.900
PURAFILTER Pleated Air FiltersRp219.900
AIR HANDLER Pleated Air FiltersRp59.900
AIR HANDLER Washable Electrostatic Air FiltersRp779.900
Donaldson Oil Filter Hydraulic Spin-On (Filter Oli Hidrolik)Rp90.900
HENCOLIN Primary Filter WashableRp279.900
KARCHER HOME & GARDEN Cartridge Filter (Filter Paper)Rp229.900
Non Brand Pleated Air FilterRp109.900
HENCOLIN Medium Vbank FilterRp1.699.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)