Beli fiberscope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- monotaro Scope With Monitor (Sd Card Compatible)Deskripsi:2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Light Source: 4 x LEDs
- Body Dimensions (mm): 90 x 257 x 42
- Pixel Number: 960 x 240
- Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
- Resolution: VGA (640 x 480)
- Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
- Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
- Recording File Formats: Still image / JPEG, Movie / AVI
- Power: AA batteries (1.5 V) x 4
- Cable Length (m): About 0.95
- Tip Diameter (phi mm): 8.0
- Liquid Crystal Size (inch): 2.4
- Operating Temperature (°C): -10 to 50
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- MILWAUKEE Borescope (Kamera Inspeksi)atribut:
- Brand: MILWAUKEE
- Pixel Resolution: 640x480
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- General Borescopeatribut:
- Brand: GENERAL
- Recording: Image; Video
- Wireless Display: Yes
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- Inskam Industrial CameraDeskripsi:Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080Patribut:
- Color: Black + Silver
- Size (mm): 55x115
- Extech Borescopeatribut:
- UNSPSC: 41111716
- Brand: EXTECH
- Pixel Resolution: 640x480
- Digilife Endoscope Dual CameraDeskripsi:Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Size (mm): 5.5
- Camera Diameter (mm): 5.5
- Display (inch): 4.5 IPS
- Focal Length (cm): 2-6
- Power Input (V): 5 (DC)
- Cable Length (m): ±10
- Image format: JPG
- LED Light: 6pcs+1pcs for 5.5MM lens
- Pixel Camera: Both 1920x1080
- Power Input (A): 500m/1
- Video format: MP4
- Working Time (hour): 3-5
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- Teslong Boroscope Camera Cableatribut:
- Screen (inch): 5 (IPS HD Display)
- Port: Micro USB charging port / Micro SD card slot
- Flash Light (W): 1 (Cree LED)
- Image Capturing Resolution (pixel): 1920x1080 (JPG)
- Operating Temperature (°F): 32 to 113 (0° to 45°C)
- Video Recording Resolution (pixel): 1280x720 (MOV)
- UNI-T Borescope (Boroskop)atribut:
- Certifications: CE/UKCA
- Standard Carton Measurement (mm): 360×270×235
- AC Electric Wire Depth (mm): 40
- Ferrous Metals (mm): 100
- Non-ferrous Metals (mm): 80
- Product Color : Red and Gray
- Product Size(mm): 153x68x31
- Standard Accessories : USB interface cable, Manual, Gift box, Cloth bag
- Wood (mm): 38
- Extech Borescope Camera ProbesDeskripsi:BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.atribut:
- Resolution (pixels): 712x486
- Viewing Angle (°): 63
- Length (m): 1
- Outer Diameter (mm): 4.5
- Focus distance: 2cm-7cm (0.8 to 2.8inch)
- Operating Temperature (°C): -10 to 50
- ZRM Color Magnet Whiteboard (Magnet Papan Tulis)atribut:
- Width (cm): 6.5
- Height (cm): 1
Daftar Harga fiberscope Terbaru October 2026
| Extech Kamera inspeksi bentuk kabel | Rp8.999.900 |
| RIDGID Micro Inspection Camera | Rp5.199.900 |
| STS Endoskopi industri | Rp9.099.900 |
| KRISBOW Kamera Inspeksi Borescope | Rp4.199.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| monotaro Scope With Monitor (Sd Card Compatible) | Rp1.899.900 |
| Dino-Lite Microscope | Rp14.999.900 |
| TRIPLETT Borescope | Rp4.999.900 |
| MILWAUKEE Borescope (Kamera Inspeksi) | Rp4.899.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/P102248054-1.jpg)


/euP109664534-1.jpg)








/9zP109205359-1.jpg)

/enP107118527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)