Beli face shield visor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Face Shield dengan Visor (Pelindung Wajah)atribut:
- Dimensions (mm): 200x200x60
- Type: Faceshield Mounted
- Color: Clear
- LEGION Faceshield HelmetDeskripsi:Mask and eye distance control valveBreathable sea surfaceRear regulatoratribut:
- Color: Yellow
- Visor Material: PP Cap + PVC visor plastic faceshield
- CIG Head Protection Visor+Head Gear TitanDeskripsi:- Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installedatribut:
- Material: Polycarbonate (visor)
- Visor Size (mm): 220x200x170
- Application For: protection against foreign particles, chemical splash, dust and heat
- Standards Approvals: EN166
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
- KRISBOW Pelindung Kepala dan Face Shieldatribut:
- Material: ABS
- Type: Faceshield
- TRUSCO Safety Goggles Closed Type VisorDeskripsi:Specification : Double lens structure, anti-fog processing, anti scratch processing, UV cut, soft touch on face, interchangeable lensPurpose: For liquid splash, dust, paint work, dioxin, and asbestos measures.atribut:
- Weight (g): 176
- Type: Sealed Type
- Standard: ANSI Standard Product (Z87.1)
- Lens Color: Clear
- Lens: Antistatic lens processing
- Material (Frame): Soft PVC (soft PVC)
- Material (Lens): Outside: polycarbonate, inside: acetate
- Lens Thickness (mm): Outside: 2.0, inside: 0.5
- Band Material: Cloth and rubber blend
- MSA Replacement Visor for Face ShieldDeskripsi:These replacement face shield visors fit MSA-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.atribut:
- UNSPSC: 46181707
- Compatible with Brand: MSA
- Compatible with Series: V-Gard
- Face Shield Visor Coating: Anti-Fog ; Anti-Scratch
- Includes Anti-Fog Visor Coating: Yes
- Includes Anti-Static Visor Coating: No
- Includes No Visor Coatings: No
- Includes Scratch-Resistant Visor Coating: Yes
- Besgard Faceshieldatribut:
- SNI License: No
- TRUSCO Welding Face ShieldDeskripsi:Purpose: Welding and fusing work up to degree of shielding No.11.atribut:
- Material: (Headgear) plastic
- Weight (g): 380
- Plate Size (mm): 25x97x140 (front plate)
- Degree of Shading: (Main tetrahedron (large)/previous plate (small)) #3.0/#9 (ANSI)
- Dimensions (VeticalxHorizontalxDepth)(mm): 210x145x75
- Material (surface body): Polycarbonate (PC) resin
- Purpose of Use: For welding and blowing work of shielding degree #8 (TBM-500W)to #11 (TBM-503W). (when double alignment)
- KRISBOW Face Shield dengan Pelindung KepalaDeskripsi:Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- Vertical: 117mm
- National Certification Acceptance Number: TN304
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- UVEX Visor Helmet MechanicalDeskripsi:Polycarbonate visors with uvex supravision excellence coating technology.Mechanical levers.Suitable for uvex pheos E-S-WR and pheos B-S-WR safety helmets.Standard EN 166, EN 170.UV 400.Note: Helmet not included.atribut:
- Material: Polycarbonate
- Frame Color: Black
- Lens Color: Clear
- UVEX Face GuardDeskripsi:Fully pre-assembled face protection multisystem with polycarbonate visor.Robust polycarbonate visor with uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside.Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck.Streamlined design, maximum freedom of movement.Wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm.Extendable multisystem, wide range of accessories.Replaceable spare parts, e.g. lens, suspension harness and sweatband.Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters).Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).Certification: W 166 39 B CE - 2C-1,2 W1 B 9 KN CE.Reliable UV400 protection.
- UGO Safety Silicone Half Facepiece Reusable RespiratorDeskripsi:The advanced silicone respirator protection. 1. Advanced silicone integrated body: soft, comfortable, Asian fit, safe and durable. 2. Elastic belt design: easy to operate and use. Adjust the belt by pulling up or down to fit your face/head before use. 3. Arc head belt design with longer longer elastic belt to rest on your neck when it's not use. 4. Can be disassembled, cleaned and reuse. 5. Bottom exhale valve design with drainage function to reduce hot air circulation. Respirator and filters are sold separately.
- TRUSCO Safety goggles with visor (sealed soft fit type)atribut:
- Lens Thickness (mm): 2
- Zebra Technologies Thermal RibbonDeskripsi:Zebra True Colors card printer ribbons produce high-quality IDs and extend the life of your printers and cards. Vibrant colors, "true-to-life" flesh tones, and sharp barcodes and text. Patented print ribbon technology for minimal printhead buildup and durable cards. Zebra True Colors I Series and C Series monochrome ribbons use thermal printer ribbon technology to deliver the most vibrant barcodes and text. The ZXP 3 Load-N-Go cartridges makes it easy to load and replace the ribbon. They use intelligent media technology for automatic ribbon detection and optimized imaging. ZXP Series 3 ribbons come in standard and high-capacity, as well as both multi-panel and monochrome options. Optimize color card printer performance with a multi-panel thermal transfer ribbon offering the latest in dye-sublimation technology, resulting in crisp, long-lasting results. The easy-to-use ZXP 1 ribbon Load-N-Go ribbon cartridges use intelligent media technology for automatic ribbon detection, optimized imaging, and a low ribbon warning.Inferior thermal ribbons can lead to failed label performance, damaged printheads, lost productivity, and ultimately reduced profits. Avoid it with Zebra thermal ribbons, which are guaranteed to deliver premium print quality and durability every time. Our ribbons are put through stringent quality tests to ensure that they consistently deliver the best possible results. This means prolonged printhead life, decreased total cost of ownership, and exceptional scanning performance.- Provides superior print quality- Consistent performance- Prolonged printhead life- Exceptional barcode scanningatribut:
- Coated Side: Coated Side Out (CSO)
- Resiltools Welding Apron Setatribut:
- Product Number: 225191
- Sleeve Length (cm): 56
- Size Apron (LxW) (cm): 87x54
- Material: Leather
- Temperature Resistance (°C): 150
- Durability of Goods: 15 Years
- allsafe Apron Las Kulit SapiDeskripsi:Made of Cowhide Split Leather. - Adjustable Straps With Buckle For Adjustment. - EN11611 Compliance.atribut:
- Size (inch): 24x35
- Material: Cowhide Split Leather
- Type: Apron
- Color: Natural
Daftar Harga face shield visor Terbaru March 2026
| KRISBOW Face Shield dengan Visor (Pelindung Wajah) | Rp109.900 |
| LEGION Faceshield Helmet | Rp36.900 |
| CIG Head Protection Visor+Head Gear Titan | Rp109.900 |
| Blue Eagle Face Shield dengan Visor | Rp74.900 |
| KRISBOW Pelindung Kepala dan Face Shield | Rp98.900 |
| TRUSCO Safety Goggles Closed Type Visor | Rp919.900 |
| MSA Replacement Visor for Face Shield | Rp229.900 |
| Besgard Faceshield | Rp77.900 |
| TRUSCO Welding Face Shield | Rp1.299.900 |
| KRISBOW Face Shield dengan Pelindung Kepala | Rp349.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Visor%20(Pelindung%20Wajah)/32P101516110-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/LEGION%20Faceshield%20Helmet/asP106837388-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/CIG%20Head%20Protection%20Visor%2BHead%20Gear%20Titan/P102086018-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Pelindung%20Kepala%20dan%20Face%20Shield/3jP101516127-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/TRUSCO%20Safety%20Goggles%20Closed%20Type%20Visor/P102188859-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Aksesoris/MSA%20Replacement%20Visor%20for%20Face%20Shield/1qP109378062-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Besgard%20Faceshield/o3P103735867-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Masker%20Las/TRUSCO%20Welding%20Face%20Shield/P102190456-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Pelindung%20Kepala/hlP104568633-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102752858-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/UVEX%20Visor%20Helmet%20Mechanical/epP106775529-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/UVEX%20Face%20Guard/cdP106763445-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/TRUSCO%20Safety%20goggles%20with%20visor%20(sealed%20soft%20fit%20type)/P102012628-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/Resiltools%20Welding%20Apron%20Set/5dP106158193-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/allsafe%20Apron%20Las%20Kulit%20Sapi/n1P105182829-1.jpg)