3M Polycarbonate Faceshield WP96C (Pelindung Wajah)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Recommended ApplicationAssembly
Recommended IndustryAutomotive
Specifications MetANSI Z87.1
Overall Height (inch)9
Overall Length (inch)14.5
Overall Width (inch)8
Color FamilyGreen
For use with3M Headgear Systems
Overall Height (cm)23
Overall Length (cm)36.83
Overall Width (cm)20.32
Product TypeFaceshield Window
ShapeMolded
Visor CoatingNone
Visor MaterialPolycarbonate
Visor colorDark Green

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Helps workers see clearly
A variety of material options are available
It is recommended that protective eyewear be worn under faceshields at all times
Suggested for use in multiple industries including automotive, transportation, construction, manufacturing, mining, facility sanitation, heavy infrastructure, oil and gas, pharmaceutical, and more
Meets the requirements of ANSI Z87.1

3M W Series Faceshields & Visors help provide protection in environments that may involve exposure to impact or splash hazards and flying debris. Knowing that every minute counts on the job, these face protectors deliver simple usability without sacrificing safety. Additionally, 3M W Series Faceshields & Visors mount easily and securely onto compatible 3M Hard Hat and Headgear systems - no tools, snaps, or cams required.
Helping protect your workers and elevating their comfort and safety is a top priority. That's why 3M W Series Faceshields & Visors feature a variety of materials and a construction that is suitable in harsh environments. This series of faceshields offers models with a variety of materials, such as metal mesh screens or a coated polycarbonate lens to help minimize the effects of scratches and fogging.

Suggested Applications

Molded stock.
3M Easy-Change Faceshields mount quickly to 3M headgear systems.
Requires protective eyewear, sold separately.
Size: 9" tall x 14.5" wide x 0.08" thick.
Meets the high impact requirements of ANSI Z87+

Ulasan Produk

Tidak ada ulasan