ELVEX Replacement Visor for Face Shield (Kaca/Visor Pengganti)

Sebelum PPN:
Rp229.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement face shield visors fit Elvex-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
Feature
Faceshield Visor Compatible with Brand Ultimate Compatible with Grainger Part Number 9XC24 Compatible with Manufacturer Model Number HG-25 HG-35 Dielectric Protection Yes Features Heat Tolerant Impact Protection Impact Resistant Made of Lexan(R) Splash Protection For Use With HG-25 and HG-35 Headgear Includes Scratch-Resistant Visor Coating Yes Provides UV Protection Yes Standards ANSI Z87.1-2010(+) Visor Color Clear Visor Height 10 in Visor Material Polycarbonate

Ulasan Produk

Tidak ada ulasan