Beli expansion joints di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    Mulai

    Rp1.899.900

    Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    atribut:
    • Maximum Working Pressure (kgf/cm²): 16 and 25
    • Maximum Working Temperature (°C): 200
  2. VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm)
    Mulai

    Rp21.999.900

    VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm)
    Deskripsi:
    It is a highly safe structure. A large amount of expansion and contraction can be taken. No need to lubricate. ALL SUS products can also be used for water supply.
    atribut:
    • Material: Sleeve (SUS), Outer Cylinder (STPG), Packing (Graphite), Flange (SS)
    • Fluid Temperature (°C): 220 or less
    • Suitable fluid: Steam, Air, Gas, Water, Hot Water, Oil
    • Applicable Pressure Range (MPa): 1
    • End Connection: JIS 10K FF flange
    • Expansion / Contraction (mm): 200 (elongation 40 / shrinkage 160)
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  3. Tozen Expansion Joint SJI-1120 Pipe End
    Mulai

    Rp579.900

    Tozen Expansion Joint SJI-1120 Pipe End
    atribut:
    • Maximum Working Pressure (bar): 25
  4. MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  5. VENN Sleeve Type Expansion Joint JS-5Hf Type (1.0Mpa, Expansion And Contraction 100mm)
    Mulai

    Rp17.999.900

    VENN Sleeve Type Expansion Joint JS-5Hf Type (1.0Mpa, Expansion And Contraction 100mm)
    Deskripsi:
    It is a highly safe structure. A large amount of expansion and contraction can be taken. No need to lubricate. ALL SUS products can also be used for water supply.
    atribut:
    • Material: Sleeve (SUS), Outer Cylinder (STPG), Packing (Graphite), Flange (SS)
    • Fluid Temperature (°C): 220 or less
    • Suitable fluid: Steam, Air, Gas, Water, Hot Water, Oil
    • Applicable Pressure Range (MPa): 1
    • End Connection: JIS 10K FF flange
    • Expansion / Contraction (mm): 100 (elongation 20 / shrinkage 80)
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  6. Non Brand Expansion Joint
    Mulai

    Rp13.999.900

    Non Brand Expansion Joint
    Deskripsi:
    Metal Bellow Axial Expansion Joint are installed in pipe work and duct systems to prevent damage caused by thermal growth, vibration, pressure thrust and other mechanical forces. There is a wide range of metallic bellows designs in a variety of materials. Options range from the simplest convoluted bellows used in petroleum refineries.
    atribut:
    • Connection: RF Flange
    • Size: DN40
    • Standard: JIS10K
  7. Non Brand Pipe Expansion Joint
    Mulai

    Rp1.899.900

    Non Brand Pipe Expansion Joint
    Deskripsi:
    Flanged expansion joints bolt to the mating flange of a pipe section for ease of installation. They provide extra protection against misalignment and start-up surges in attached pumps and machinery.
    atribut:
    • UNSPSC: 40142312
    • Burst Pressure (psi): 853
    • Connection Type: Flanged
    • Flange Material: Steel
    • Flange Material Finish: Zinc-Plated
    • Reinforcement Material: Synthetic Fiber
  8. Yoshitake Expansion Joint EB-1J
    Mulai

    Rp18.999.900

    Yoshitake Expansion Joint EB-1J
    Deskripsi:
    Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Compliant with Japanese Industrial Standard JIS B 2352. Excellent corrosion resistance and durability as the liquid-contacting parts are made of stainless steel.
    atribut:
    • Connector: JIS 10K flange
    • Expansion / Contraction (mm): Stretch 10 Shrink 25
    • Material: Outer cylinder: SPHC or SS, bellows, inner cylinder: SUS316L
    • Material (Bellows): SUS316L
    • Material (Outer Pipe): Carbon steel
    • Maximum Operating Pressure (MPa): 1
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 220
    • Operating Temperature Range (°C): 220
    • Range of Length Adjustment: Maximum extension / contraction length: Elongation 10, contraction 25
    • Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Type: Telescopic fittings
    • format: Bellows type (Single type A)
  9. Yoshitake Expansion Joint EB-2J
    Mulai

    Rp33.999.900

    Yoshitake Expansion Joint EB-2J
    Deskripsi:
    Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Compliant with Japanese Industrial Standard JIS B 2352. Excellent corrosion resistance and durability due to stainless steel liquid contact parts. Comes with an anchor base, so installation costs are low.
    atribut:
    • Connector: JIS 10K flange
    • Material: Body: SPHC or SS (outer cylinder), Bellows and inner cylinder: SUS316L
    • Maximum Operating Pressure (MPa): 1
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 220
    • Operating Temperature Range (°C): 220 or less
    • Range of Length Adjustment: Maximum extension length: extension 20, contraction 50
    • Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluid
    • Type: Telescopic fittings
    • format: Bellows type (compound A)
  10. MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp699.900

    MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Double Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  11. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  12. SELEC Cooling Controllers
    Mulai

    Rp499.900

    SELEC Cooling Controllers
    Deskripsi:
    - Chiller Controller, Deforst management, Hight & Low alarm- LED Single display , 3 digits- Display offset : -19.9 to 20.0 ⁰C/F- Single set point- Control Modes : ON-OFF- Input sensor type : NTC- Output Control : Relay- Alarm output : 2 (Relay or SSR )- Input voltage : 85 - 270 V AC/DC, 50/60Hz- Relay action : Heat & Cool mode
    atribut:
    • Size (mm): 36x72
  13. VTV Valve Y-Strainer Valve ANSI 150
    Mulai

    Rp2.099.900

    VTV Valve Y-Strainer Valve ANSI 150
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 150
    atribut:
    • Fig: STV-203F
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Body: Cast Steel
  14. INOAC EPDM Rubber Sponge (Spon Karet)
    Mulai

    Rp719.900

    INOAC EPDM Rubber Sponge (Spon Karet)
    Deskripsi:
    -Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.
    atribut:
    • Color: Black
    • Density: 0.100±0.03g/cm (3rd power)
    • Width (mm): 650
    • Operating Temperature Range (°C): -40 to 110
    • Length (mm): 1000
    • Material: Foamed rubber (EPDM type)
  15. Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)
    Mulai

    Rp669.900

    Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)
    atribut:
    • Material (plug): SUS304
    • Material (screen): SUS304
    • Material (Volts): SS400
    • Nut Material: SS400
    • Class: 10K
    • Body Material: FC200
    • Connection Method: Pipe flanges
    • Handle Shape: Without handle
    • Material (Gasket): Non-asbestos sheet gasket
    • Shape: Y-shaped
    • Type: strainer
  16. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  17. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  18. Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
Daftar Harga expansion joints Terbaru October 2026
Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie RodRp1.899.900
VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm)Rp21.999.900
Tozen Expansion Joint SJI-1120 Pipe EndRp579.900
MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)Rp659.900
VENN Sleeve Type Expansion Joint JS-5Hf Type (1.0Mpa, Expansion And Contraction 100mm)Rp17.999.900
Non Brand Expansion JointRp13.999.900
Non Brand Pipe Expansion JointRp1.899.900
Yoshitake Expansion Joint EB-1JRp18.999.900
Yoshitake Expansion Joint EB-2JRp33.999.900
MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)Rp699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait