Yoshitake Expansion Joint EB-1J

Sebelum PPN:
Rp18.999.900 - Rp40.999.900
Spesifikasi
ConnectorJIS 10K flange
Expansion / Contraction (mm)Stretch 10 Shrink 25
MaterialOuter cylinder: SPHC or SS, bellows, inner cylinder: SUS316L
Material (Bellows)SUS316L
Material (Outer Pipe)Carbon steel
Maximum Operating Pressure (MPa)1
Maximum Pressure (MPa)1
Maximum Temperature (°C)220
Operating Temperature Range (°C)220
Range of Length AdjustmentMaximum extension / contraction length: Elongation 10, contraction 25
Suitable fluidSteam, air, cold / hot water, oil, other non-hazardous fluids
TypeTelescopic fittings
formatBellows type (Single type A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Compliant with Japanese Industrial Standard JIS B 2352. Excellent corrosion resistance and durability as the liquid-contacting parts are made of stainless steel.

Ulasan Produk

Tidak ada ulasan