VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm)

Sebelum PPN:
Rp21.999.900 - Rp199.999.900
Spesifikasi
MaterialSleeve (SUS), Outer Cylinder (STPG), Packing (Graphite), Flange (SS)
Fluid Temperature (°C)220 or less
Suitable fluidSteam, Air, Gas, Water, Hot Water, Oil
Applicable Pressure Range (MPa)1
End ConnectionJIS 10K FF flange
Expansion / Contraction (mm)200 (elongation 40 / shrinkage 160)
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a highly safe structure.
A large amount of expansion and contraction can be taken.
No need to lubricate.
ALL SUS products can also be used for water supply.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan