B-ONE Biological Safety Cabinet

Sebelum PPN:
Rp139.999.900
Spesifikasi
Chamber Size (WxDxH) (mm)600x500x540
Inflow Velocity (m/s)0.53 ± 0.25
Door OperationUp and Down Sliding Door
Door WindowMotorized, anti uv glass
Pre FilterHEPA filter 0.3μm 99.99%
Airflow System70% air recirculation, 30% air exhaust
Control SystemMicroprocessor
DisplayLED Display
Downflow Velocity (m/s)0.33 ± 0.25
Illumination (Lux)≥1000
LED Lamp2pcs 8W
Main FilterULPA filter 0.3μm 99.999%
MaterialChamber : 304 Stainless Steel; Body : Cold-roller steel with anti-bacteria powder coating
Optional AccessoriesBase Stand, Universal leveling feet, 1pc SS water trap
Power (W)500
Power Supply (V/Hz)220/50
SocketTwo Sockets 500W
Standart AccessoriesLED Lamp, 2pcs UV Lamp, Remote Control, 2pcs Waterproof Sockets
UV Lamp1pc 15W UV timer, UV life indicator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait