Labtron Semi-Automatic Biochemistry Analyzer

Sebelum PPN:
Rp149.999.900
Spesifikasi
Absorbency Range (abs)-0.3 to 3.0
Resolution (Abs)0.001 (Display), 0.0001 (Inner Calculation)
Temperature Accuracy (°C)± 0.1
Wavelength (nm)340, 405, 510, 546, 578, 620 + 2 Free Positions
Stability (A)≤ 0.005/30 min
Half-Bandwith (nm)≤12
Colorimetric Cell (µl)30 Quartz Flow Cell
Cross Contamination (%)≤ 1.0
Dimensions (L×W×H) (mm)410×340×150
Display7inch Color LCD
Injection (µl)0 to 6000
InterfaceStandard RS232 Interface, 4 USB Interfaces, Ethernet Interface
Light SourceHalogen Lamp
Power Supply Frequency (Hz)50/60
Power Supply Voltage (V) 100 to 240 AC
PrintBuilt-In High-Speed Thermal Printer And Connect External Printer
ProcessorEmbedded High-Speed Processor
Storage500 Test Items and 10000 Test Results
Temperature Control (°C)Room Temperature, 25, 30, 37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Semi-automatic Biochemistry Analyzer LSBA-A11 also known as chemistry analyzer is a tabletop unit, offers absorbance ranges from -0.3 to 3.0 abs and temperature accuracy of ± 0.1°C. Equipped with different wavelengths such as 340 nm, 405 nm, 510 nm, 546 nm, 578 nm, 620 nm + 2 free positions. Incorporated with standard interface for communication, convenient for data processing and transmitting. It provides easy, quick and accurate diagnosis of diseases, blood samples and other body fluid, identification of gene disease and evaluation of organ function.
Feature
- 7 inch color LCD display for ease of monitoring
- Simple and fast functional keys, external USB keyboard and mouse
- Halogen lamp with auto-dormancy to extend its life span
- Easy and less maintenance, easy-to-use operation software
- Provide storage of 1000 test results and 500 test items
- Automatic saving of measurements results by power OFF protective function
- Built-in high-speed thermal printer and connect external printer
- Integrated with self-check function alarms for machine components, liquid and light route
Use
Semi-automatic Biochemistry Analyzer is widely used in life sciences including molecular biology, biotechnology, immunology, microbiology and cell. It is commonly used in laboratories, factories and clinics.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait