Beli engsel pintu kulkas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp79.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  2. Miwa Lock Lever Handle Locks (Handel Pintu)
    Mulai

    Rp2.399.900

    Miwa Lock Lever Handle Locks (Handel Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
    atribut:
    • Material: Cylinder, thumb turn:Stainless steel
    • Back Set (mm): 64
    • Case Depth (mm): 82
    • Round Diameter (mm): 48
    • Door Thickness  (mm): 33 to 42
    • Specification: 3 keys included, U9 cylinder
  3. TRUSCO Steel Light Usually 10 Hinge Insertion
    Mulai

    Rp53.900

    TRUSCO Steel Light Usually 10 Hinge Insertion
    atribut:
    • Material: Steel (SPCC)
    • Thickness (mm): 0.8
    • Number of Holes for Screws: 4
  4. TRUSCO Stainless Hinge (Hole) (Engsel)
    Mulai

    Rp81.900

    TRUSCO Stainless Hinge (Hole) (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  5. TRUSCO Stainless Butt Hinge
    Mulai

    Rp92.900

    TRUSCO Stainless Butt Hinge
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  6. EVOMAB Engsel SUS 304
    Mulai

    Rp109.900

    EVOMAB Engsel SUS 304
    Deskripsi:
    Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.
    atribut:
    • Material: Stainless Steel SUS 304
  7. TRUSCO Stainless Steel Hinges
    Mulai

    Rp159.900

    TRUSCO Stainless Steel Hinges
    Deskripsi:
    Measuring instruments, communication equipment, machine tool, small door
    atribut:
    • Specifications: For Right
  8. TRUSCO Extra-thick Type Welded Steel Hinge
    Mulai

    Rp279.900

    TRUSCO Extra-thick Type Welded Steel Hinge
    atribut:
    • Specifications: For Right
  9. TRUSCO Steel Thin Common Hinge, ClothIncludes 10
    Mulai

    Rp50.900

    TRUSCO Steel Thin Common Hinge, ClothIncludes 10
    atribut:
    • Material: Steel (SPCC)
    • Number of Holes for Screws: 4
  10. TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    Mulai

    Rp149.900

    TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    atribut:
    • Mounting Method: Welding Type
  11. TRUSCO Thick type Stainless Steel Hinge
    Mulai

    Rp389.900

    TRUSCO Thick type Stainless Steel Hinge
    atribut:
    • Threaded Hole Number: 0
    • Load Capacity (kg) when 2 pieces used: 30.0
    • Number of Wood Screws: 16
    • D2 (mm): 12.2
    • Hole Diameter (mm): 6.2
    • Thickness (mm): 2
    • Total Length (mm): 127
    • Width (mm): 79
  12. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp84.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  13. TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  14. TRUSCO Stainless Steel Hinge
    Mulai

    Rp149.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  15. MK (Maruki Hardware) Hinge with Spring
    79%
    Mulai

    Rp26.000

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  16. TRUSCO Steel Hinge, Thick
    Mulai

    Rp229.900

    TRUSCO Steel Hinge, Thick
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Iron (SPCC)
    • Weight (g): 1320
    • Hole Diameter (phi mm): 5.6
    • Dimensions a (mm): 101
    • Withstand Load (kg): 20
    • Surface Processing: Cloth
    • Dimensions b (mm): 68
    • Dimensions c (mm): 1.8
    • Dimention D1 (phimm): 5.5
Daftar Harga engsel pintu kulkas Terbaru January 2026
TRUSCO Thick Type Steel Hinge (Engsel)Rp79.900
Miwa Lock Lever Handle Locks (Handel Pintu)Rp2.399.900
TRUSCO Steel Light Usually 10 Hinge InsertionRp53.900
TRUSCO Stainless Hinge (Hole) (Engsel)Rp81.900
Vintage Engsel Besi Pintu RumahRp36.900
TRUSCO Stainless Butt HingeRp92.900
EVOMAB Engsel SUS 304Rp109.900
TRUSCO Stainless Steel HingesRp159.900
TRUSCO Extra-thick Type Welded Steel HingeRp279.900
TRUSCO Steel Thin Common Hinge, ClothIncludes 10Rp50.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)