Beli engsel pivot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Paloma Pivot Hinge (Engsel pivot)
    Mulai

    Rp669.900

    Paloma Pivot Hinge (Engsel pivot)
    Deskripsi:
    PALOMA PVP 501 Engsel Pintu Putar Hinge Pivot Door Stainless Steel SUS 304 SUS304 Ball Bearing Satin Silver• Material high grade stainless steel SUS 304, memenuhi standarisasi JIS (Japanese Industrial Standards), ketahanan sangat tinggi terhadap karat dan korosi.• Dengan ball bearing asli kualitas tinggi, buka tutup pintu / jendela lebih lancar dan stabil.• Finishing brushed satin dengan teknologi automatic machine polishing. Permukaan lebih halus, tekstur tersebar merata dan konsisten.• Heavy duty.• Harga yang tertera adalah harga per set.
  2. Dekkson Door Pivot Hinge (Engsel Pintu Pivot)
    Mulai

    Rp209.900

  3. Omge Pivot Hinge (Engsel Pivot)
    Mulai

    Rp209.900

    Omge Pivot Hinge (Engsel Pivot)
    Deskripsi:
    Pivot Hinge/Engsel Pivot OMGE PVM-100- Double Acting/Akting Ganda- Applied On : Metal Door or Wooden Door- Pemasangan Mudah.
  4. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  5. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  6. NIPPON PAINT Bee Brand Metallic Mio 0.9L
    Mulai

    Rp99.900

    NIPPON PAINT Bee Brand Metallic Mio 0.9L
    Deskripsi:
    BEE BRAND METALLIC (MIO) adalah cat berbahan dasar alkyd dengan pigmen micaceous iron oxide sebagai anti-korosi berkualitas tinggi yang dapat digunakan sebagai cat dasar maupun cat akhir. Direkomendasikan sebagai perlindungan bagi struktur baja interior & eskterior pada lingkungan kelautan dan industri yang ringan.
    atribut:
    • Drying Time (hour): 8
    • Finish: Gloss
    • Number of Layer: 2
    • Paint Type: Alkyd, with micaceous iron oxide pigments
    • Size (L): 0.9
    • Solids Volume (%): 51 ±2
    • Specific Gravity (kg/L): 1.39 ±0.05
    • Theoretical Spread (m²/L/layer): 8-10
  7. Salice Air Hinge Push To Open Integrated (Engsel Furnitur)
    Mulai

    Rp1.299.900

    Salice Air Hinge Push To Open Integrated (Engsel Furnitur)
    Deskripsi:
    The innovative and revolutionary hingeDespites its compactness and small size, Air delivers full functionality to furniture manufacturers.It is inserted into the top and bottom of the cabinet and the door and is practically invisible. Its small size means that the applications for Air are numerous: kitchens, bathrooms, living- and bedroom furniture or display cabinets.The Push-System is a self-opening system for the doors of all types of handleless furniture. It consists of a series of self-opening hinges, release devices that can be fitted to the top, base or side panel of the cabinet, and retaining catches to be fitted to the back of the door.
    atribut:
    • Max. Door Weight Capacity (kg): 25
    • Opening (°): 105
    • For Wooden and Aliminium-Framed Doors Thickness (mm): Min. 18
    • Metal Cup Deep (mm): 16.5
    • For Max. Dimension of Door (mm): 2700x600
    • Fixed K (mm): 4 (for Aluminium-Framed Doors)
    • Possible Drilling Distance on the Wooden Door (K(mm): From 3 to 6
  8. HAFELE Glass Door Cam Lock
    Mulai

    Rp119.900

    HAFELE Glass Door Cam Lock
    Deskripsi:
    For combination with Symo cylinder removable coreOrder reference Please order counterpiece for 2-leaf sliding doors separately.Supplied with 1 glass door cam lock with front plate1 locking cam1 fixing nut1 angled striking plate
    atribut:
    • Closure Travel (°): 90
    • Closing Direction: A (D, F, G)
    • Color/Finish: Nickel plated, Polished
    • Area Of Application: For cylinder cores that are inserted from the front on site
    • Suitable For: Not suitable for laminated glass
    • Cylinder shape: Prepared for round cylinder
    • For Glass Thickness (mm): 4-10
    • Installation: For screw fixing with hexagon nut
    • Material: Zinc alloy
    • Version: With straight locking cam
    • With Key: No
  9. AM Tile Grout Color (Pengisi Nat Berwarna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    AM Tile Grout Color (Pengisi Nat Berwarna)
    Deskripsi:
    Keuntungan:pilihan warna yang beragamwarna yang tahan lamaanti-retakmudah dibersihkanArea penggunaan:Eksterior dan interiorPermukaan kering dan basahLantai dan dindingJenis lantai:Lantai homogen (daya serap air di bawah 0.5%)Lantai keramik (daya serap air di atas 6%)Lantai mosaikLantai marmer dan granit
    atribut:
    • Packaging (kg): 1
  10. TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp50.900

    TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    Deskripsi:
    33
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Buffed Mirror Finish
    • Mounting Method: Wood Screw (Sold Separately)
  11. KEND Floor Hinge
    Mulai

    Rp4.299.900

    KEND Floor Hinge
    atribut:
    • Finishing: Silver
    • Closing Force: Fix Size
    • Max. Door Width (mm): 1100
    • Closing Speed Angle (°): 15 - 130 adjustable by valve
    • Latching Speed Angle (°): 0 - 15 adjustable by valve
    • Door Opening Angle (°): 130.0
    • Mechanical Hold Open (°): 90.0
    • Applications: Non Handed/ Double Action
    • Maximum Door Weight (kg): 100
  12. Yane Adjustable Barrel Pivot Hinge (Engsel Pivot Lantai)
    Mulai

    Rp199.900

    Yane Adjustable Barrel Pivot Hinge (Engsel Pivot Lantai)
    Deskripsi:
    Engsel pivot pintu biasa digunakan sebagai engsel pintu, engsel ini dipasang pada bagian bawah/atas pada daun pintu pada rumah anda.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 18x130x25x4
    • Color: SN
  13. Paloma Italy Door Pull Handle (Gagang Pintu)
    Mulai

    Rp2.299.900

    Paloma Italy Door Pull Handle (Gagang Pintu)
    atribut:
    • Material: Stainless Steel Tube High Quality Grade SUS 304
  14. SUGATSUNE Concealed Hinge (Engsel)
    Mulai

    Rp449.900

    SUGATSUNE Concealed Hinge (Engsel)
    Deskripsi:
    -There are 5 types that is applicable for a small light door, a medium weight door, or a heavy door.-It uses rustless stainless steel for arms with sufficient strength and corrosion resistance.-Thick door, a door with large plate thickness.-Cross recess countersunk wood screw(stainless steel)
  15. Nobleza Engsel
    Mulai

    Rp71.900

    Nobleza Engsel
    atribut:
    • Material: Stainless SUS 304
    • Finishing: Stainless SUS 304
Daftar Harga engsel pivot Terbaru October 2026
Paloma Pivot Hinge (Engsel pivot)Rp669.900
Dekkson Door Pivot Hinge (Engsel Pintu Pivot)Rp209.900
Omge Pivot Hinge (Engsel Pivot)Rp209.900
TRUSCO Thick Type Steel Hinge (Engsel)Rp109.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
NIPPON PAINT Bee Brand Metallic Mio 0.9LRp99.900
Salice Air Hinge Push To Open Integrated (Engsel Furnitur)Rp1.299.900
HAFELE Glass Door Cam LockRp119.900
AM Tile Grout Color (Pengisi Nat Berwarna)Rp21.900
DORMAKABA Engsel Tanam LantaiRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)