Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)

Sebelum PPN:
Rp369.900 - Rp5.099.900
Spesifikasi
Standards MetANSI
Number of Flutes4
Finish/CoatingBright
Coolant DeliveryExternal
MaterialSolid Carbide
Helix Angle30 Degree
Plunge TypeCentre Cutting
Flute TypeHelical
Cutting DirectionRight Hand
Shank typePlain Round

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

Ulasan Produk

Tidak ada ulasan