Beli en 837 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIKA G 3/8 Male Pressure Gauge
    Mulai

    Rp8.399.900

    WIKA G 3/8 Male Pressure Gauge
    Deskripsi:
    Pressure gauge suitable for use with gas and liquids that will not obstruct the pressure system or attack copper alloy parts. Applications include, hydraulics, compressors and shipping industryGermanischer Lloyd and Gosstandart
    atribut:
    • Case Material: Stainless Steel
    • Connection Type: Male
    • Connection size: G 3/8
    • Dial Color: Black
    • Maximum Operating Temperature (°C): 60
    • Minimum Pressure Measurement (bar): 0 (Zero)
    • Product Type: Pressure Gauge
    • Series: 213.53
  2. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    42%
    Mulai

    Rp1.199.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  3. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  4. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  5. SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  6. Wiebrock Pressure Gauge 2.5inch Back Mount (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp389.900

    Wiebrock Pressure Gauge 2.5inch Back Mount (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  7. Global Eagle Entong Nasi
    Mulai

    Rp419.900

    Global Eagle Entong Nasi
    atribut:
    • Color: Assorted Colors
  8. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  9. Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  10. TECHCROFT Alat Pengukur Tekanan GSB63
    52%
    Mulai

    Rp249.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  11. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  12. SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.399.900

    SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  13. SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  14. Philips Essential Smart Bright LED Down Light (Lampu Downlight)
    Mulai

    Rp169.900

    Philips Essential Smart Bright LED Down Light (Lampu Downlight)
    atribut:
    • Light source replaceable: No
    • Input Frequency (Hz): 50 or 60
    • Color: White
    • Constant light output: No
    • Dimmable: No
    • Driver included: Yes
    • Housing Material: Metal–Plastic
    • Optic Material: Polycarbonate
  15. Autonics Proximity Sensors Inductive PR Series
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  16. Philips Downlight (Lampu Downlight)
    Mulai

    Rp97.900

    Philips Downlight (Lampu Downlight)
    Deskripsi:
    Lampu 3 Watt LED Bentuk minimalis / tipis Warna Merata ke segala sisi
    atribut:
    • Input Voltage (V): 220-240
  17. Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) (Katup Kupu-Kupu)
    Mulai

    Rp989.900

    Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Material (Handle): ADC12
    • Body Material: ADC12
    • Class: 5K/10K
    • Dimension D1 (mm): 188
  18. WIKA 1/2inch G Pressure Gauge
    Mulai

    Rp4.399.900

    WIKA 1/2inch G Pressure Gauge
    Deskripsi:
    Pressure gauge suitable for use with gas and liquids that will not obstruct the pressure system or attack copper alloy parts. Applications include, hydraulics, compressors and shipping industryGermanischer Lloyd and Gosstandart
    atribut:
    • Case Material: Stainless Steel
    • Connection Location: Bottom Entry
    • Connection Size (inch): 1/2 G
    • Dial Color: White, Black
    • Dial size (mm): 100
    • Maximum Operating Temperature (°C): 60
    • Maximum Pressure Measurement (bar): 600
    • Minimum Pressure Measurement (bar): 0 (Zero)
    • Pressure Connection: Copper Alloy
    • Product Type: Pressure Gauge
    • Series: 213.53
    • Standards Approvals: EN 60529/lEC 529
Daftar Harga en 837 1 Terbaru November 2026
WIKA G 3/8 Male Pressure GaugeRp8.399.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.199.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS100Rp1.799.900
SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Rp519.900
Wiebrock Pressure Gauge 2.5inch Back Mount (Manometer / Alat Ukur Tekanan)Rp389.900
Global Eagle Entong NasiRp419.900
TECHCROFT Pressure Gauge GSS63Rp659.900
Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)Rp619.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp249.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)