Beli emergency exit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- LYLE Emergency Exit Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- Abrasion Resistant: No
- Anti-Slip Surface: No
- Depth (inch): 1/25
- Mirror Print: No
- Number of Printed Sides: 1
- Package Quantity: 1
- Printed Language: English
- Protective Coating: Clear Film Laminate
- Sign Mounting Location: Wall
- State Specific Sign: No
- Write on Surface: No
- Maxspid Emergency Exit Signs Leder (Surface)atribut:
- Dimensions (mm): 379x50x263
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- ALARM LOCK Door Alarm and Warningatribut:
- Door Handing: Non-Handed
- Ligature Resistant: No
- Unit Emergency Exit Guidance Sign PassagewayDeskripsi:- An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
- NERO Electric Smart Emergency LED Exit Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Exit Light - 220-240V / 50/60 Hz
- Pow. C.: 10V 120mAh
- Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 365 x 230 x 45
- Lifetime: 30000 Hours
- Luminous Flux: 180 lm
- Safety: Low volt cut-off preventing battery over discharge
- Harmit Lampu Tanda ExitDeskripsi:EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).atribut:
- Charging Time (hour): estimate 24-40
- Dimensions (LxWxH) (cm): 36x2.5x14.5
- Emergency Time (m): Approx. 90 min & can be more/less
- Input Voltage (V): 220-240 (50-60Hz)
- Lamp: 6 LED
- Material: Glass & Metal
- Power (W): 3
- Maxspid Emergency Exit Signs Boxter BLSatribut:
- Dimensions (mm): 372x80x167
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)Deskripsi:"EVACUATION ROUTE". Sign ini berperan penting dalam memberikan arahan kepada karyawan, tamu perusahaan, atau masyarakat umum untuk menuju tempat-tempat yang aman (titik kumpul darurat) saat kondisi darurat. Kondisi darurat, meliputi bencana alam, kebakaran, ancaman bom, perampokan dan lain-lain. Biasanya dipasang pada jalur evakuasi yang telah ditentukan tim tanggap darurat.atribut:
- sticker: Kiwalite SG + Glow In The Dark
- Accessories: Double Tape 3M Small
- Maxspid Emergency Exit Signs Finescoatribut:
- Dimensions (mm): 375x76x181
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Injection moulded fire retardant, high impact polycarbonate
- Mounting: Wall, ceiling suspended or semi-recessed
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Push button switch
- Warranty: 1 Year
- Panasonic Emergency Exit Signatribut:
- Type: For Evacuation Exit Guide Light/B Class/BH Type (20A Type) Single Sided/B Class/BL Type (20B Type) Single Sided
- NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1atribut:
- Type: Optional Legend / Sign
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Non Brand Emergency Exit StickerDeskripsi:Glow in the dark emergency exit (sticker only)atribut:
- Size (mm): 300x150
- Text: Emergency Exit
- Maxspid Emergency Exit Signs Leder (Recessed)atribut:
- Dimensions (mm): 437x85x270
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Unit Passage Guidance Sign Emergency ExitDeskripsi:It is a sign for evacuation guidance. For wall and door installation.atribut:
- Material: Hard phosphorescent plate
- Weight (g): 48
- Loading: Walls and doors (close to emergency exits)
- Dimensions (mm): 100x360x1.2
- Mounting Method: Double-sided tape
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- GREEN CROSS Emergency Exit Guidance Sign Passagewayatribut:
- Display Contents: Emergency exit
- L x W (mm): 150x150
- Mounting Specs: Sticker
- Finishing Material: Base material: PET, Phosphorescent Agent, Adhesive: Acrylic
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
Daftar Harga emergency exit Terbaru March 2026
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp329.900 |
| LYLE Emergency Exit Sign | Rp77.900 |
| Maxspid Emergency Exit Signs Leder (Surface) | Rp1.499.900 |
| ALARM LOCK Door Alarm and Warning | Rp5.899.900 |
| Unit Emergency Exit Guidance Sign Passageway | Rp399.900 |
| NERO Electric Smart Emergency LED Exit Lamp | Rp939.900 |
| Harmit Lampu Tanda Exit | Rp55.900 |
| Maxspid Emergency Exit Signs Boxter BLS | Rp1.499.900 |
| Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi) | Rp53.900 |
| Maxspid Emergency Exit Signs Finesco | Rp1.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/LYLE%20Emergency%20Exit%20Sign/3sP109473136-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Leder%20(Surface)/4eP105396158-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Unit%20Emergency%20Exit%20Guidance%20Sign%20Passageway/P102775770-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Harmit%20Lampu%20Tanda%20Exit/c0P111112432-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Boxter%20BLS/2vP105396103-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Non%20Brand%20K3%20Sign%20-%20Evacuation%20Route%20(Jalur%20Evakuasi)/lqP104646782-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Finesco/3mP105396130-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/GREEN%20CROSS%20Emergency%20Exit%20Guidance%20Sign%20Passageway/e4P105535508-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Non%20Brand%20Emergency%20Exit%20Sticker/mhP103456809-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Leder%20(Recessed)/45P105396149-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Unit%20Passage%20Guidance%20Sign%20Emergency%20Exit/3tP103661137-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Traffic%20Cones%20Dengan%20Informasi/GREEN%20CROSS%20Emergency%20Exit%20Guidance%20Sign%20Passageway/f2P105407542-1.jpg)