Powercraft Emergency Exit Luminaires Range Slimeline LED Single Sided

Sebelum PPN:
Rp1.599.900
Spesifikasi
TypeSingle Sided
Mode of OperationMaintained
Lamp Type1.2W White LED module with burning life-span > 50,000 hours
Rated Duration (hour)3
Supply Voltage (V)220-240
Frequency (Hz)50-60
BatteryHigh Temperature Nickel Cadmium
Change MonitorLED
ChargerRegulated variable rate
DiffuserAcrylic plate (fire retardant)
Dimensions (HxWxD) (mm)242x376x45
Fitting ConstructionElectro galvanized steel. Epoxy powder coating for casing and gear tray
MountingSurface mount (Recessed mount option available)
Power Consumption (W)3 (Total standby power inclusive of LED converter)
SafetyLow battery voltage cut off to prevent over discharge
Standards ComplianceSS IEC 60598-2-22, SS 563

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim Frameless Exit Sign With Numerous Installation Options
- Ultra bright white LEDs meeting ISO safety colour requirements
- Exceeds IEC 60598-2-22 and SS 563 brightness requirements
- Extra low power consumption
- High quality, Long Life SMD LED module
- Series connection of LEDs provides equal biasing of all LEDs ensures maximum LED life span and uniform light distribution
- Low battery voltage cut-off with latch function, to elimate battery over discharge
- Add-on plate for recess mounting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait