Beli elko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  2. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  3. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  4. monotaro.id Dustpan Plastic (Pengki)
    Rating:
    85% of 100
    (8)
    Mulai

    Rp12.900

    monotaro.id Dustpan Plastic (Pengki)
    Deskripsi:
    Serokan sampah yang biasa disebut dengan Pengki terbuat dari bahan plastik berkualitas tinggi dan tidak mudah pecah. Gagang yang panjang mudah di genggam tanpa harus membungkukan badan dapat membantu anda untuk menjangkau sampah dengan lebih mudah dan pengerjaan yang lebih cepat.
    atribut:
    • Color: Assorted Color
    • Length (cm): 65
    • Width (cm): 25
  5. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  6. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  9. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  10. FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Mulai

    Rp14.999.900

    FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Deskripsi:
    True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeter
    atribut:
    • AC Current: 60.00mA,400.0mA,6.000A,10.00A
    • AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • Battery: 9V battery x 1
    • Capacitance: 1000nF,10.00μF,100.0μF,9999μF
    • DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
    • Dimensions (mm): 185x90x43
    • Display: [Count display] 6000
    • Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
    • Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
    • Operating Temperature (°C): -10~50
    • Rating: DC60V
    • Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
    • Storage Temperature (°C): -40~60
    • Temperature Measurement Range (°C): -40~400
    • Tip: 27 length
    • Warranty Period: lifetime
  11. WEIDMULLER Relay 4-CO Contacts with LED and Free-Wheel Diode
    Mulai

    Rp6.499.900

    WEIDMULLER Relay 4-CO Contacts with LED and Free-Wheel Diode
    atribut:
    • Height (mm): 27.4
    • Height (inch): 1.079
    • Depth (mm): 35.7
    • Depth (inch): 1.406
    • Color: Transparent
    • Width (inch): 0.827
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. WEIDMULLER Riderseries-Industrial Relay Modules (Standard Relay)
    Mulai

    Rp229.900

    WEIDMULLER Riderseries-Industrial Relay Modules (Standard Relay)
    atribut:
    • Height (mm): 28
    • Height (inch): 1.102
    • Depth (mm): 29
    • Depth (inch): 1.142
    • Color: Transparent
    • Width (inch): 0.886
  14. WEIDMULLER Sockets
    Mulai

    Rp229.900

  15. Lion Star Dustpan Plastic (Pengki)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp42.900

    Lion Star Dustpan Plastic (Pengki)
    atribut:
    • Dimensions (mm): 248 x 250 x H 775
    • Color: Assorted
    • Packing Dimensions (mm): 755 x 485 x 505
    • Volume (m³): 0.185
  16. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
Daftar Harga elko Terbaru October 2026
WEIDMULLER D SERIES Industrial relay modules DRM from 25mmRp19.900
WEP Power SupplyRp669.900
KYORITSU Multimeter Digital dengan AC/DC Clamp SensorRp3.399.900
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
monotaro.id Dustpan Plastic (Pengki)Rp12.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Multimeter (Multitester)Rp5.099.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
GVDA Power SupplyRp1.399.900
WEIDMULLER Riderseries-Industrial Relay Modules (Complete Modul) 4-CO Contacts (27mm Width)Rp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)