Beli electron microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Coxem Standfloor Scanning Electron Microscope
    Mulai

    Rp5.699.999.900

    Coxem Standfloor Scanning Electron Microscope
    Deskripsi:
    A full-size floor model Scanning Electron Microscope (SEM) that both new and experienced users will find suitable for many type of demanding research and quality control requirements. The standard supplied configuration of the CX-200plus includes both SE and BSE imaging detectors as well as an internal chamber view camera for easy stage tilt and height adjustments. The CX-200plus offers high resolution imaging capabilities at a very attractive price. After evaluating the CX-200plus, your search for the most cost effective solution will be an easy decision.
    atribut:
    • Accleration Voltage (kV): 1-30 (Adjustable in 1 Scale)
    • Automation: Focus, Filament, Brightness/Contrast
    • Data Output Format: JPG, TIFF, BMP
    • Detector: SED(DP),BSED(DP)
    • Dimensions (WxLxH) (mm): 640x682x1430
    • Electron Source: Tungsten Filament
    • Magnification: 15x to 300000x
    • Options: STEM, CoolStage, Panorama 2.0, EDS (Oxford, Bruker)
    • Sample Size (mm): 160 in Diameter
    • Spatial Resolution (nm): <3 (at 30kV)
    • Vacuum Mode: High Vacuum
    • X,Y/ Z/ T Traverse R: 0-60 mm / 5-60mm/ -20 - 90° 360°
  2. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  3. Dino-Lite Microscope Premier M
    Mulai

    Rp10.999.900

    Dino-Lite Microscope Premier M
    atribut:
    • Compatible OS: Windows XP / Vista / 7 / 8 / 10, Mac OSX 10.5 or later
    • Content Set: Body storage case, calibration sheet tip attachment, software CD, cable band
    • Exposure Compensation: Dynamic exposure / automatic correction / Automatic color balance/saturation/contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • LED: 8 white LEDs
    • Magnification (x): Approximately 20 to 230 times
    • Material: Plastic
    • Power Source: USB bus power
    • Resolution: 1280 x 1024px (SXGA), approximately 1.3 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Size (mm): Approximately H104xDiameter 32
  4. SANSYO Smart cut
    Mulai

    Rp54.999.900

    SANSYO Smart cut
    Deskripsi:
    The diamond cutter can easily and accurately cut TLC / HP TLC plates up to 3 mm thick. Does not damage the deployed surface. You can cut from 10mm width to the desired size while looking at the side scale. You can also cut electron microscope, infrared, and mass spectrometry sample boards.
  5. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp16.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  6. DUMONT DUMONT(R) Tweezers
    Mulai

    Rp3.499.900

    DUMONT DUMONT(R) Tweezers
    Deskripsi:
    These tweezers are made by the Swiss company DUMONT. Biology tweezers for ultra-precision work. The entire tweezers are made of PHYNOX, an alloy material with a cobalt content of approximately 40%, making them completely non-magnetic and extremely hard. Suitable for use under an electron microscope.
    atribut:
    • Heat Resistance Temperature (°C): About 400
    • Material: PHYNOX alloy
    • Overall Length (mm): 140
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: The body is thin and long, with a very sharp tip. The waist is soft.
  7. ANMO Dino-Lite Premier M
    Mulai

    Rp8.299.900

    ANMO Dino-Lite Premier M
    Deskripsi:
    It is a PRO specification model with an electron microscope and measurement function that can magnify up to about 10 to 230 times. Connect to a computer via USB to take and save enlarged images. The PRO model has a lens resolution of 1.3 million pixels, and you can shoot still images and movies with a single touch using the included dedicated software. The operation method for changing the enlargement ratio is just turning the dial, and there is no troublesome setting. With a lock mechanism to fix the magnification. In addition, it comes with a measurement function that can measure the length of straight lines and circumferences, and it is also possible to correct the measured size by using the attached calibration sheet. A shooting button is also attached to the camera body, so you can shoot just by touching it. It is a high-quality microscope that is often selected for corporate use.Various research, board check, precision product management, printed matter check, knife inspection, skin, scalp check, etc.* When it is in close contact with the object, it will be in focus at two points, about 55 times and about 200 times. For use at other magnifications, it is recommended to use a holding tool such as a stand.
    atribut:
    • Applicable Standard: CE,FCC,ROHS
    • Exposure Compensation: Automatic exposure/automatic correction/automatic color balance, saturation, contrast correction
    • Frame Rate: 30fps
    • Function: Measurement function, calibration function
    • Included Accessories: Main unit storage bag, calibration sheet, software
    • Interface: USB2.0
    • Light Source: 8 white LEDs
    • Magnification (times): About 10-230
    • Mass (g): About 102
    • Number of pixels: About 1.3 million pixels
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: SXGA(1280x1024)
    • Sensor: 1/4 inch CMOS
    • Supported OS: WindowsXP/Vista/7/8/10,MacOSX10.5~
  8. ULVAC Directly connected small oil rotary vacuum pump (deluxe type)
    Mulai

    Rp26.999.900

    ULVAC Directly connected small oil rotary vacuum pump (deluxe type)
    atribut:
    • Main application: Electron microscope vacuum source. Vacuum source for vacuum deposition equipment. Air conditioner gas filling. Vacuum freeze dryer. Physics and chemistry equipment, analytical equipment, semiconductor manufacturing equipment, etc.
    • Operating Temperature Range (°C): 7~40
    • Power Supply: AC
    • Suction Hole Diameter: KF-25
    • Type of Pump: Oil rotation
Daftar Harga electron microscope Terbaru March 2026
Coxem Standfloor Scanning Electron MicroscopeRp5.699.999.900
Dino-Lite MicroscopeRp11.999.900
Dino-Lite Microscope Premier MRp10.999.900
SANSYO Smart cutRp54.999.900
ULVAC Direct Drive Oil-Sealed Rotary Vacuum PumpRp16.999.900
ULVAC Direct Drive Oil-Sealed Rotary Vacuum PumpRp13.999.900
DUMONT DUMONT(R) TweezersRp3.499.900
ANMO Dino-Lite Premier MRp8.299.900
ULVAC Directly connected small oil rotary vacuum pump (deluxe type)Rp26.999.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)