ANMO Dino-Lite Premier 500M

Sebelum PPN:
Rp14.999.900
Spesifikasi
Magnification (times)Approx. 10 to 230
Number of pixelsApproximately 5 million pixels
ApplicationsVarious research, circuit board checks, precision product management, print checks, blade inspections, skin and scalp checks, etc
Dimensions (mm)Approx. 32 x 103 (Diameter x Height H, excluding cable)
Supported OSWindows XP/Vista/7/10
Sensor (inch)1/4 CMOS
Body MaterialAluminium Alloy
Frame Rate (fps)30
InterfaceUSB 2.0 (2 USB ports used)
Resolution (Pixel)2592×1944
RoHS DirectiveCorrespondence (10 substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
his is a high-end model of the "Dino-Lite" series of electron microscopes that can be magnified from approximately 10 to 230 times, with a measurement function and a high image quality of 5 million pixels. By connecting it to a computer via USB, anyone can easily view the enlarged image. In addition, by using the dedicated software provided, you can take still images and videos with one touch. The magnification can be changed by simply turning the dial, so there is no need for any complicated settings. In addition, this model is equipped with a measurement function that can measure the length of a straight line or the circumference of a circle.
Warning
*When the lens is in close contact with the object, it can focus at two magnifications: 55x and 200x. We recommend using a stand or other support when using the lens at other magnifications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait