ANMO Dino-Lite Premier M

Sebelum PPN:
Rp8.699.900
Spesifikasi
Applicable StandardCE,FCC,ROHS
Exposure CompensationAutomatic exposure/automatic correction/automatic color balance, saturation, contrast correction
Frame Rate30fps
FunctionMeasurement function, calibration function
Included AccessoriesMain unit storage bag, calibration sheet, software
InterfaceUSB2.0
Light Source8 white LEDs
Magnification (times)About 10-230
Mass (g)About 102
Number of pixelsAbout 1.3 million pixels
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionSXGA(1280x1024)
Sensor1/4 inch CMOS
Supported OSWindowsXP/Vista/7/8/10,MacOSX10.5~

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a PRO specification model with an electron microscope and measurement function that can magnify up to about 10 to 230 times.
Connect to a computer via USB to take and save enlarged images. The PRO model has a lens resolution of 1.3 million pixels, and you can shoot still images and movies with a single touch using the included dedicated software. The operation method for changing the enlargement ratio is just turning the dial, and there is no troublesome setting. With a lock mechanism to fix the magnification. In addition, it comes with a measurement function that can measure the length of straight lines and circumferences, and it is also possible to correct the measured size by using the attached calibration sheet. A shooting button is also attached to the camera body, so you can shoot just by touching it. It is a high-quality microscope that is often selected for corporate use.
Various research, board check, precision product management, printed matter check, knife inspection, skin, scalp check, etc.
* When it is in close contact with the object, it will be in focus at two points, about 55 times and about 200 times. For use at other magnifications, it is recommended to use a holding tool such as a stand.
Feature
Specification
Magnification dial lock mechanism with shooting button

Ulasan Produk

Tidak ada ulasan