MIRAPRO Cold cathode vacuum gauge CCTG

Sebelum PPN:
Rp47.999.900 - Rp64.999.900
Spesifikasi
FlangeNW25
Input Power (V)DC24,1A
Input SignalMeasurement start/stop, degassing, tough mode ON/OFF
InterfaceRS232C, display (TGD100), connectable to PC
Material (Seal)Viton Seal
Measuring Range1x10<sup>-8</sup>Pa ~ 0.1Pa
Output SignalSetpoint contact x 2ch, alarm contact
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeTransmitter type (with LED display)
Voltage (V)3k to 500 (bias/optimal control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cold Cathode Tough Gauge (CCTG) prevents electrode contamination, which was previously impossible to address, and achieves stable discharge in ultra-high vacuum regions by heating the cathode electrode. Furthermore, the use of ceramic material for the cathode provides unprecedented corrosion resistance. It can also measure pressure in halogen gas atmospheres, which was previously impossible.
Vacuum deposition equipment, etching equipment, sputtering equipment, electron microscope, ion implantation equipment, LPCVD equipment, mass spectrometer, accelerator, organic EL material purification
*This unit does not include a power supply. Please use the CCTG200CBL (power and communication cable) separately.
Feature
Specification
[Pressure unit] Pa/Torr/mbar, [Tough mode] Electrical heating of the cathode electrode during measurement (temperature can be set in 3 stages), [Degassing] Flash heating of the cathode to about 700°C, [Pressure signal output] 0 to 10 V x 2 channels

Ulasan Produk

Tidak ada ulasan