Beli elcometer 456 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)Deskripsi:Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).atribut:
- Resolution (µm): 0.1~1
- Type: Electromagnetic
- Elcometer Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Purpose: Film thickness measurement of paint films/coatings
- Material: Hard Plastic
- Power Supply: AA batteries x 2 (included)
- Memory Function: 5 points
- Display (inch): 2.4, QVGA color TFT display
- Dimensions WxDxH (mm): 73×37×141
- Measurement Range (µm): 0 - 1.500
- Resolution (µm): 0.1-1
- Elcometer Thickness Gauge Integral Model (Alat ukur ketebalan)atribut:
- Dimensions WxDxH (mm): 73x37x141
- Material: For hard plastic
- Measurement Range (µm): 0-1500 (iron)
- Memory Function: 5 points
- Power Supply: AA batteries x 2 (included)
- Resolution (µm): 0.1 to 1
- Type: Electromagnetic
- Elcometer Electromagnetic straight probe Scale 2 (Alat ukur ketebalan)Deskripsi:Used by connecting with a probe sold separately. Measuring probe for separate type film thickness meter. The dual probe automatically recognizes ferrous and non-ferrous substrates and switches the measurement method.Film thickness measurement of coating film / coatingatribut:
- Mass (g): 90
- Measuring Range (mm): 0-5.0 (iron)
- Resolution (µm): 1.0~10
- Trusco Part No.: 769-3109
- Type: Electromagnetic
- Elcometer Thickness Gauge Separate Model (Alat ukur ketebalan)atribut:
- Resolution (µm): 0.1 to 1
- Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- Elcometer Thickness Gauge (Alat ukur ketebalan)atribut:
- Range (mm): 0 to 5
- Dimensions (mm): 120x95x25
- Range (µm): 0 to 5000
- Scale Resolution (µm): 2
- Mitech Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:MCT200 Coating Thickness Gauge is designed for non-destructive, fast and precise coating thickness measurement and also can measure the film thickness. It is widely used in manufacturing,metal processing industry, chemical industry.commodities inspection and other testing areas. Measuring range from 0 to 10 mm, can meet the different industries in view of the workpiece surface coating thickness testing requirements. It is the necessary professional precision instrument to improve the production efficiency and the qualified rate, saving the cost of production.atribut:
- Dimensions (mm): 125x67x31
- Display: 4 digital LCD with EL backlight
- Unit Display: Metric (μm), Imperial (mil)
- Communication port: USB1.1
- Accuracy (µm): ±(3%H+1)
- Measurement Range (µm): (0-1250), depends on probes. maximum 10mm for the probe F10.
- Relative Humidity (RH): ≤90%
- Storage: Memory for up to 20 files (up to 50 values for each file) of stored values.
- Working Time (hour): 200 typical operating time (EL backlight off).
- Mesa Labs Biological Indicator (Mesa Labs)Deskripsi:The glassine paper used for the primary packaging has approximately 200 meshes per 1mm2, which allows gas to flow in and out easily, but it also prevents bacteria from entering from the outside and spores from scattering from the inside.Conforms to US Pharmacopeia 23 (FDA 510K), USP standards, AAMI standards, GMP standards, European EN standards, ISO standards, etc.
- Elcometer Hexagonal Wet Film Combsatribut:
- Height (mm): 65
- Length (mm): 1
- Material: Stainless Steel
- Set Content: Storage case
- Width (mm): 75
- Terragene Bionova Biological IndicatorDeskripsi:BT20 / Self-contained Biological Indicator for Steam sterilization processes. Geobacillus stearothermophilus (ATCC 7953) 10^5 or 10^6 spores per vial. Readout: 24 hours.Monitoring vacuum-assisted and gravity air-displacement Steam Sterilization processes at 121-135 °C.Instructions for use1. Identify the Bionova® BT20 Indicator by writing the sterilizer number (in case of having more than one), load number and processing date on the indicator label.2. Pack the biological indicator along with materials to be sterilized in an appropriate package according to recommended sterilization practices. Place this package in those areas which a priori you consider most inaccessible for the sterilizing agent (Steam). Generally, the center of the load and areas near the door are problematic.3. Sterilize as usual.4. After the sterilization process has finished, open the sterilizer door, wait for 5 minutes and remove the biological indicator from the package. CAUTION: Wear safety glasses and gloves when removing the Bionova® BT20 Biological Indicator from the sterilized package. WARNING: Do not crush or handle the biological indicator excessively, since this might cause the glass ampoule to burst.5. Allow the biological indicator to cool down to room temperature.6. Check the chemical indicator on the label of the biological indicator. A color change to brown confirms that the biological indicator has been exposed to steam. IMPORTANT: this color change does not indicate that the process was sufficient to achieve sterility. If the chemical indicator is unchanged, check the sterilization process.7. Crush the ampoule contained in the biological indicator with an individual ampoule crusher or with the ampoule crusher placed within the top of the incubator´s incubation area. Then shake the tube down vigorously, with movements similar to those performed to lower the temperature of a mercury thermometer, until the medium reaches the base of the tube and soaks the spore carrier entirely. Finally, place the biological indicator in the incubator.IMPORTANT: Use a non-sterilized biological indicator as a positive control at least once per day, when a sterilization cycle is run. The positive control ensures that appropriate incubation conditions were met. Both the positive control indicator and the processed indicator should belong to the same batch.8. Incubate the processed biological indicator and the indicator used as a positive control for a maximum of 24 hours between 55-62 ºC. Readout should be carried out at convenient intervals of 10 hours. Color change of the growth indicator medium from purple to yellow means that a sterilization process failure has occurred.If at 24 hours there is no color change in the processed indicators, a final negative result is obtained (the sterilization process was effective). The positive control indicator should show a purple to yellow color change for the results to be valid. NOTE: To extend the incubation time beyond 24 hours, we recommend using a humidified environment to prevent complete evaporation of the culture medium contained within the indicator.
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Custom Thickness Checker (Alat ukur ketebalan)Deskripsi:-The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000µm (iron), 0 to 1000µm (non-ferrous metal)atribut:
- Resolution: 1μm
- Calibration Type: 1 Point Calibration, 2 Point Calibration
- Power Supply: AAA dry batteryx2 (sold separately)
- Width x Depth x Height: 55x27x105mm
- AXLO Digital Scale (Timbangan Digital)Deskripsi:Timbangan Digital adalah produk baru canggih, sangat akurat dan memiliki banyak fungsi. Menggunakan Load Cell yang akurat, mikroprocessor, dobel 16 digit lampu indikator, penghitung berat, penghitung harga, auto-zero-tracking, set-zero, clear dan fungsi -fungsi lainnya.Anda bisa men set-up harga per kilogram barang sebelum menimbang dan timbangan digital ini akan secara otomatis menghitung harga yang harus dibayar oleh konsumen anda.Cocok untuk usaha buah, sayur & laundry, paketan, cargo dll.Timbangan dengan tingkat akurasi yang tinggi dan dapat menghitung harga sekaligus (price computing)Body yang kuat dengan tatakan stainless steel dan adaptor Kapasitas 40 kg kg dan body tatakan yang lebaratribut:
- Capacity (kg): 40
- Tokyo Glass Kikai (TGK) Ace Test EO Gas SterilityDeskripsi:Product name-Ace test EO for gas sterilization (1 x 106 or more) You can check the highly reliable sterilization effect. Meets USP23 and ISO (11138) sterilization standards. -Can be easily cultivated without the need for aseptic operation.・ The number of spores guaranteed for 2 years is sufficiently maintained. Indicator Bacteria-For EO Gas Sterilization-BaciLLus subttiLis var.niger ATCC9372atribut:
- Product Code: 5272996
- Type: Biological indicator ACE test for sterilizer
- Terragene Biological Indicator Self Contained Spore AmpoilesDeskripsi:UsageMonitoring industrial Steam sterilization processes of liquids between 121 °C - 135 °C.Applicable RegulationDesigned under Quality Management System standards ISO 13485:2016/NS-EN ISO 13485:2016.ISO 11138-1:2017 and ISO 11138-3:2017; IRAM 37102-1:1999 and IRAM 37102-3:1999.ClassificationClass 1, according to risk.AuthorizationANMAT (Argentinean National Administration of Drugs, Food and Medical Devices) PM 1614-1.CharacteristicsGlass ampoule. 10.2 mm internal diameter. Wall thickness of 0.5 mm.Length: 58.0 mm.Culture medium 2.0 ml, purple color.106 G. stearothermophilus ATCC 7953 spores per ampoule.Incubation conditions: 48 hours (maximum), between 55 - 62 °C.Culture medium turns to yellow due to bacterial growth.D-Value ≥ 1.5 minutes at 121 ºC. Another D-value is declared at 132 °C and 135 °C.Z-Value is informed.Environmental conditions during manufactureT= 15-30 °C, RH= 30-80 %. Sterility conditions are necessary only during the inoculation process performed in laminar flow.Storage conditionsT= 2-8 °C (in refrigerator), RH= 30-80 %, keep out of direct light.Storage at T≤ 25 °C is possible for a period no longer than 15 days.Transport conditionsStorage conditions should be strictly followed.Transport in closed reinforced boxes to avoid damage.The transport of this product does not represent a risk for health.Ampoules can be stored at temperature below 25 °C for up to 15 days during transportation.Shelf life2 years.Packing50 units + 5 negative controls per box.Packing information: product description, process for intended use, regulation, storage conditions, presentation, manufacturer information and data on box´s label.LabellingOn product’s packing: product code and description, bacterial strain and load, batch number, manufacture and expiration date, bar code and datamatrix code.Possible target marketsHealthcare and Industry.Other important informationIt is advisable to incubate at 60 °C in BIONOVA® IC10/20 Incubator.Read product’s instrictions for use thoroughly before use.
- UNI-T Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √atribut:
- Power: 1.5V AA battery x 2
- Accuracy (µm): ±(3%H+1)
- Data Storage (groups): 500
- Display (mm): 48x36
- Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
- Measurement Method : Single/Continuous
- Measurement Mode : Max/Min/Avg
- Measuring Range (µm): 0 to 1250
- Metal Type: Ferrous/ non-ferrous
- Product Color : Red and grey
- Product Size(mm): 153.5x64.5x41
- Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
- Standard Carton Measurement (mm): 355x320x195
Daftar Harga elcometer 456 Terbaru October 2026
| Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan) | Rp18.999.900 |
| Elcometer Coating Thickness Gauge (Alat ukur ketebalan) | Rp45.999.900 |
| Elcometer Thickness Gauge Integral Model (Alat ukur ketebalan) | Rp39.999.900 |
| Elcometer Electromagnetic straight probe Scale 2 (Alat ukur ketebalan) | Rp30.999.900 |
| AS ONE Sterilization Biological Indicator (Indikator Biologis) | Rp10.999.900 |
| Elcometer Thickness Gauge Separate Model (Alat ukur ketebalan) | Rp26.999.900 |
| Defelsko Coating Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
| KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro (Alat ukur ketebalan) | Rp4.699.900 |
| Elcometer Thickness Gauge (Alat ukur ketebalan) | Rp34.999.900 |
| Mitech Coating Thickness Gauge (Alat ukur ketebalan) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/07P109966007-1.jpg)
/c1P111135433-1.jpg)
/p0P111440900-1.jpg)
/fbP113884551-1.jpg)
/38P108010116-1.jpg)
/psP111440928-1.jpg)
/dvP106993499-1.jpg)
/bvP101515427-2.jpg)
/mtP113246821-1.jpg)
/e1P106658505-1.jpg)
/5sP109532208-1.jpg)


/80P107509288-1.jpg)
/atP102852389-2.jpg)
/7xP111080285-1.jpg)
%20Ace%20Test%20EO%20Gas%20Sterility/2cP109251084-2.jpg)

/ahP109205377-1.jpg)
/nfP102095843-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)