Mitech Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimensions (mm)125x67x31
Display4 digital LCD with EL backlight
Unit DisplayMetric (μm), Imperial (mil)
Communication portUSB1.1
Accuracy (µm)±(3%H+1)
Measurement Range (µm)(0-1250), depends on probes. maximum 10mm for the probe F10.
Relative Humidity (RH)≤90%
StorageMemory for up to 20 files (up to 50 values for each file) of stored values.
Working Time (hour)200 typical operating time (EL backlight off).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MCT200 Coating Thickness Gauge is designed for non-destructive, fast and precise coating thickness measurement and also can measure the film thickness. It is widely used in manufacturing,metal processing industry, chemical industry.commodities inspection and other testing areas. Measuring range from 0 to 10 mm, can meet the different industries in view of the workpiece surface coating thickness testing requirements. It is the necessary professional precision instrument to improve the production efficiency and the qualified rate, saving the cost of production.

Ulasan Produk

Tidak ada ulasan