Beli ear plug 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M E-A-R UltraFit Earplugs 340-4002
    Rating:
    96% of 100
    (10)
    Mulai

    Rp21.900

    3M E-A-R UltraFit Earplugs 340-4002
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  2. 3M Ultra Fit Ear Plugs No Strap 340-4003
    Mulai

    Rp44.900

    3M Ultra Fit Ear Plugs No Strap 340-4003
    Deskripsi:
    It is hygienic because it can be put into the ear with a handle and can be washed and reused. Three-stage flange shape fits the ear. For general work, polishing work and welding work.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Shape: 3-stage flange shape
    • Cord: None
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.1/4.8, 250/24.6/4.1, 500/27.4/4.6, 1000/24.9/3.3, 2000/31.3, 2.0, 4000/34.3/4.9, 8000/41.6/5.2
    • Case: None
    • Color: yellow
    • Size: Free
    • TRUSCO Number: 366-6018
  3. 3M Ear Plug Foam Type
    Mulai

    Rp31.900

    3M Ear Plug Foam Type
    Deskripsi:
    A high-density material molded to fit the ear canal, smooth and soft earplugs. Stable and excellent sound insulation performance from low to high frequencies.
    atribut:
    • Nrr Value (Db): 29
    • Code (mm): Yes (600)
    • Size: Free
  4. 3M Reusable Ear Plug
    Mulai

    Rp1.599.900

    3M Reusable Ear Plug
    Deskripsi:
    This ear plug is lightweight, comfortable and easy-to-use for workers in a wide variety of industrial and commercial applications. Recommended for moderate noise (up to 95 dBA TWA).
    atribut:
    • Corded: Yes
    • Earplug Material: Elastomeric Polymer
    • Earplug Shape: Flanged
    • Earplug Size: Regular
    • Reusable: Yes
  5. 3M Reusable Ear Plug
    Mulai

    Rp41.900

    3M Reusable Ear Plug
    Deskripsi:
    Corded Ear Plugs supplied with convenient storage case with belt clip that helps keep plugs convenient, clean and protected in between use. Polyester cord (3M™ 1271) helps prevent loss, and ensures product is available when required thus making it more convenient for intermittent use. Finger grip design improves ease of insertion and one size fits the majority of wearers.
  6. 3M E-A-R TaperFit 2 Corded Regular 312-1223
    Mulai

    Rp8.900

    3M E-A-R TaperFit 2 Corded Regular 312-1223
    Deskripsi:
    3M E-A-R TaperFit 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.The 3M E-A-R TaperFit 2 Earplugs feature a tapered design that easily and comfortably fits into the ear to help reduce your noise exposure. Simply roll the earplug between your fingers, insert it in the earcanal. The low-pressure foam expands for a snug yet gentle fit that helps block high noise levels. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB, CSA Class AL. However, research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earplug fit, earplug fitting skill, and motivation of the user. It is recommended that the NRR be reduced by 50% to better estimate typical workplace protection. These earplugs are test compatible with the 3M E-A-Rfit Validation System.Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.Tapered earplugs fit easily and comfortably into earcanalsEarplugs roll down easily and then expands to block noiseSoft foam conforms to the shape of the ear canal for a snug fitNoise reduction rating (NRR) 32 dB. CSA Class ALRegular size fits most earcanals.Cord allows earplugs to be stored conveniently around the neck in between uses
    atribut:
    • Product Series: E-A-R TaperFit 2
    • Reusable: No
    • Dielectric: No
    • Earplug Material: Foam
    • Hearing Protection Style: Roll Down Foam
    • Metal Detectable: No
    • CSA Class: CSA Class AL
    • Color: Yellow
    • Cord Color: Blue
    • Cord Material: Vinyl
    • Cord Type: Vinyl
    • Earplug Color: Yellow
    • Earplug Shape: Bullet
    • Earplug Size: Regular
    • Electrically Insulated: Yes
    • Insertion Style: Roll Down
    • Material: Polyurethane
    • Moisture Resistant: No
    • Packaging: Poly bag
    • Product Type: Earplugs
    • Recommended Application: Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
    • Recommended Industry: Automotive, Construction, General Manufacturing, Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Shape: Tapered
  7. 3M Yellow Neon Earplugs with string
    Mulai

    Rp19.900

    3M Yellow Neon Earplugs with string
    Deskripsi:
    It is a fluorescent color that is easy to check. High sound insulation performance. For noise work.
    atribut:
    • Material: (Earplug) Polyurethane
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Noise Reduction Rating: 33
    • Case: None
    • Color: yellow
    • Size: Free
  8. 3M Easy Fit Ear Plugs No Strap 312-1208
    Mulai

    Rp19.900

    3M Easy Fit Ear Plugs No Strap 312-1208
    Deskripsi:
    For those with small ear holes. Soft comfort.
    atribut:
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Cord: None
    • Noise Reduction Rating: 28
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/32.6/4.4
    • Case: None
    • Color: yellow
    • Size: Free
    • TRUSCO Number: 344-7197
  9. 3M Ultra Fit Ear Plugs with Metal Balls and Strings
    Mulai

    Rp69.900

    3M Ultra Fit Ear Plugs with Metal Balls and Strings
    Deskripsi:
    Spherical iron inside the earplugs and particulate iron is embedded in the string, so it reacts to metal detectors. Hygienic because it can be washed and used.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Cord: Yes
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.4/4.9
    • Case: None
    • Color: Blue
    • Size: Free
    • TRUSCO Number: 344-7235
  10. TRUSCO Ear-Muff
    Mulai

    Rp599.900

    TRUSCO Ear-Muff
    Deskripsi:
    -Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
  11. 3M Earplugs(Foam type)
    Mulai

    Rp19.900

    3M Earplugs(Foam type)
    Deskripsi:
    Smooth and soft earplugs made of molded high-density material for tight fit your ear canal.From low to high frequencies, excellent sound insulation performance is demonstrated stably.
    atribut:
    • Code: None
    • Size: Free
  12. 3M Earplugs (Super Fit)
    Mulai

    Rp21.900

    3M Earplugs (Super Fit)
    Deskripsi:
    The correct fit can be confirmed on the fit line. Gently fits the ear.
    atribut:
    • Material: Urethane foam
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Cord: None
    • Noise Reduction Rating: 33
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/35.0/5.1
    • Case: None
    • Type: Ear plug (form type)
    • Color: yellow
  13. GOSAVE Earplug Ultrafit
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  14. Ramco TIG Welding Gloves
    Mulai

    Rp76.900

    Ramco TIG Welding Gloves
    Deskripsi:
    Terbuat dari kulit asli, dengan tingkat kelenturan tinggi serta tahan panas.
  15. UVEX HI-Com Disposable Earplugs Refill Box
    Mulai

    Rp999.900

    UVEX HI-Com Disposable Earplugs Refill Box
    Deskripsi:
    uvex hi-com refill box for "one 2 click" dispenserThe innovative shape of the uvex hi-com earplugs reduces the level of sound that normally builds up in the inner ear when wearing hearing protection. Integrated cavities in the direction of the eardrum result in a larger surface area which absorbs more noise The earplugs provide softer acoustics and absorb disruptive noise, as well as allowing excellent speech recognition.
    atribut:
    • Product Type: Accessories, Disposable Earplugs
    • Product System: Construction
    • Size: M
    • Additional Requirements (DIN EN 352): W - Alarm Signal Hearing, General
    • Insulation Value (SNR) (dB): 24
  16. HONEYWELL Earplug Howard Leight
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.900

    HONEYWELL Earplug Howard Leight
    Deskripsi:
    Uncorded Earplug - SLC 80 26dB Class 5.
Daftar Harga ear plug 3m Terbaru March 2026
3M E-A-R UltraFit Earplugs 340-4002Rp21.900
3M Ultra Fit Ear Plugs No Strap 340-4003Rp44.900
3M Ear Plug Foam TypeRp31.900
KRISBOW Penyumbat TelingaRp14.900
3M Reusable Ear PlugRp1.599.900
3M Reusable Ear PlugRp41.900
3M E-A-R TaperFit 2 Corded Regular 312-1223Rp8.900
3M Yellow Neon Earplugs with stringRp19.900
HONEYWELL Dispenser Penyumbat Telinga Howard LeightRp679.900
3M Easy Fit Ear Plugs No Strap 312-1208Rp19.900

Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)