3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)

Sebelum PPN:
Rp9.900 - Rp1.799.900
Spesifikasi
Product SeriesE-A-R TaperFit 2
ReusableNo
DielectricNo
Earplug MaterialFoam
Hearing Protection StyleRoll Down Foam
Metal DetectableNo
CSA ClassCSA Class AL
ColorYellow
Cord ColorBlue
Cord MaterialVinyl
Cord TypeVinyl
Earplug ColorYellow
Earplug ShapeBullet
Earplug SizeRegular
Electrically InsulatedYes
Insertion StyleRoll Down
MaterialPolyurethane
Moisture ResistantNo
PackagingPoly bag
Product TypeEarplugs
Recommended ApplicationAssembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
Recommended IndustryAutomotive, Construction, General Manufacturing, Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
ShapeTapered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M E-A-R TaperFit 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.
The 3M E-A-R TaperFit 2 Earplugs feature a tapered design that easily and comfortably fits into the ear to help reduce your noise exposure. Simply roll the earplug between your fingers, insert it in the earcanal. The low-pressure foam expands for a snug yet gentle fit that helps block high noise levels. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB, CSA Class AL. However, research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earplug fit, earplug fitting skill, and motivation of the user. It is recommended that the NRR be reduced by 50% to better estimate typical workplace protection. These earplugs are test compatible with the 3M E-A-Rfit Validation System.Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.

Tapered earplugs fit easily and comfortably into earcanals
Earplugs roll down easily and then expands to block noise
Soft foam conforms to the shape of the ear canal for a snug fit
Noise reduction rating (NRR) 32 dB. CSA Class AL
Regular size fits most earcanals.
Cord allows earplugs to be stored conveniently around the neck in between uses

Ulasan Produk

Tidak ada ulasan