3M Earplugs (Super Fit)

Sebelum PPN:
Rp23.900
Spesifikasi
MaterialUrethane foam
StandardConforms to JIS T8161 EP-1 (1 type)
CordNone
Noise Reduction Rating33
Frequency/Sound Insulation Value/Standard Deviation (Hz/dB)125/35.0/5.1
CaseNone
TypeEar plug (form type)
Coloryellow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The correct fit can be confirmed on the fit line.


Gently fits the ear.
Feature
As it is soft, it fits gently on your ears.

The orange fit line confirms the correct mounting.

Easy-to-wear earplugs with an NRR value of 33 dB.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait