Beli dymo tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dymo Label Printer Continuous General Purpose (Kertas Label)Deskripsi:These continuous label rolls have an integrated ribbon cartridge and fit in compatible Dymo thermal transfer printers. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Multipurpose
- For Print Method: Thermal Transfer
- Label Finish: Gloss
- Label Media Format: Continuous Roll Cartridge
- Labels per Row: 1
- Material Properties: Halogen Free
- Number of Labels Included: 1
- Print Technology: Thermal-Transfer
- Secondary Label Included: No
- Dymo Handheld & Portable Label Printer (Printer Label)Deskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- Dymo Embossing Label Printer (Pencetak Label)Deskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- TRUMETER Length Measuring MachinesDeskripsi:These machines utilize mechanical counters to measure the length of fabric, carpet, and textiles. Materials pass between a measuring roller and a spring-loaded pressure roller to activate measurement.atribut:
- UNSPSC: 31160000
- Standards: Calibration Certification
- Overall Length (inch): 25.59
- Overall Width (inch): 6.69
- Overall Height (inch): 8.7
- Accuracy (%): 0.25
- Compatible Material Dia./Thickness (mm): 24 Thickness
- Features: Accommodates Easily Marked and/or Abrasive Materials (With Special Wheels); Calibration Certification on Request at Additional Cost; Measures Material Up to 24 mm (0.94 in) Thick
- For Material Type: Carpet and Textiles; Fabric
- For Maximum Thickness (mm): 24
- For Pile Type: No Pile; Pile Down; Pile Up
- Material Travel Direction: Away from the Operator
- Measuring Length - Maximum (inch): 1199999
- Measuring Wheel Circumference (m): 0.25
- Mount Type: Removable Base
- Number of Measuring Digits: 6
- Units of Measurement: Centimeters; Meters
- Dymo Label PrinterDeskripsi:Direct thermal desktop printers use a thermal printhead that applies heat to a chemically treated label, producing markings with clear edge definitions. No ribbon is required, eliminating the need to purchase and store these items. Direct thermal printers produce labels that are more sensitive to heat, abrasion, and excessive light compared to thermal transfer labels and are suitable for indoor retail labeling and inventory tracking.
- Togawa Rubber Hose F-15 General Hydraulic Piping (Selang Oli)atribut:
- Outer Diameter (mm): 52.8
- Maximum Operating Pressure (MPa): 1.5
- G&G Label Tape Embossed for Dymo (Pita Label)atribut:
- Length (m): 3
- Width (mm): 9
- Dymo Daimo Glossy Tape 9mmatribut:
- Tape Width (mm): 9
- Tape Length (m): 3
- Dymo Label Cuticon (Alat Cetak Label Manual)Deskripsi:Dymo that can type emoticons and emoji! Dymo's new label Cuticon/Yellow is the same type as the label buddy (discontinued), which is characterized by its round shape, but the dial has been changed so that capital letters and numbers 0 to 9 and pictograms can be typed. Compatible with 9mm wide embossed tape, you can press the top lid with the thumbs of both hands to engrave characters on the plastic tape. Why not use lowercase letters, emojis, and emoticons for labels such as small belongings and files? The label tape is completed with cute characters floating on the plastic tape.atribut:
- Material: (Body) ABS, (Dial) POM
- Color: Yellow
- External Dimensions (DxWxH) (mm): 75x78x140
- Dymo Compact Tape Writer with Strapatribut:
- Applicable Tape Width (mm): 9
- Content Set: 9 width tape 1 roll
- Depth (mm): 30
- Height (mm): 207
- Material: Body = ABS resin, Dial = polyacetal (POM)
- Width (mm): 160
- Dymo Label writer for Aluminium tapeatribut:
- Body Material: Aluminium Die Casting
- Box Material: Plastic
- Box Size (mm): 125x320x135
- Height (mm): 90
- Included Accessories: 2 rolls of 12mm tape, hole punch device
- Length (mm): 292
- Main Unit Size (mm): Width 95 x Depth 320 x Height 90
- Suitable Tape Width (mm): 12
- Width (mm): 95
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)Deskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- POWERTEC Webbing Sling Double Ply 3Ton (Tali Angkat / Sling Sabuk)atribut:
- Working Load Limit (t): 3
- Color: Yellow
- Width (mm): 75
- Breaking Strength (t): 18
- Safety Factor: 6:1
- Knit Detail: 2-Ply Knit
- Material: Multifilament Polyester
- S&K Measuring Tape (Meteran)atribut:
- 0 Point Correction Moving Claw: Yes
- 455 Pitch Display: Yes
- 455mm Pitch Display: Yes
- Body Dimensions (mm): 57x57x30
- Claw Specifications: With magnet
- Graduation Type: Single-sided cm scale
- Length Tolerance (mm): ±{(0.2+0.1L)+0.2}
- Magnet: Yes
- Material: Body = ABS; Tape = SK4; Magnet = Neodymium magnet
- Number of Nail Crimps (points): 2
- Scale Pitch (mm): Upper and lower tiers 1
- Scale Specification: cm scale on one side
- Tape: SK4 (resin coating)
- Tape Length (m): 3.5
- Tape Protection: Resin coating
- Tape Size (mmxm): 16x3.5
- Tape Thickness (mm): 0.14
- Tape Total Length (m): 3.5
- Tape Width (mm): 16
Daftar Harga dymo tape Terbaru October 2026
| Dymo Label Printer Continuous General Purpose (Kertas Label) | Rp619.900 |
| Dymo Handheld & Portable Label Printer (Printer Label) | Rp2.399.900 |
| Dymo Direct Thermal Label | Rp349.900 |
| Joyko Correction Pen Liquid (Tipex Cair) | Rp1.900 |
| Dymo Embossing Label Printer (Pencetak Label) | Rp10.999.900 |
| TRUMETER Length Measuring Machines | Rp91.999.900 |
| Dymo Label Printer | Rp5.899.900 |
| Togawa Rubber Hose F-15 General Hydraulic Piping (Selang Oli) | Rp34.999.900 |
| G&G Label Tape Embossed for Dymo (Pita Label) | Rp18.900 |
| Dymo Daimo Glossy Tape 9mm | Rp92.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4xP109461177-1.jpg)
/pyP109464934-1.jpg)

/7vP103100283-11.jpg)
/bzP109462431-1.jpg)


/2eP111948086-1.jpg)
/nmP111707850-1.jpg)

/14P103769040-1.jpg)




/laP106440766-1.jpg)
/P102358883-1.jpg)
/6mP107573238-1.jpg)
/6kP111800236-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)