Dymo Embossing Label Printer (Pencetak Label)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC44102407
Character Height (inch)3/16
Character Set0 - 9; A - Z
ColorBlack
Compatible Tape MaterialsAluminiumStainless Steel
Cutter TypeManual
FeaturesReverse Image Wheel; Trailing-Edge
Finishing CapabilitiesBuilt in Cable Tie Slot PunchBuilt in Hole Punch
For use withNon-Adhesive Labels
Housing MaterialAluminium
IncludesCarrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
Manufacturer Part Number101105
Overall Height (inch)4-1/2
Overall Length (inch)11-1/2
Overall Width (inch)4
Product TypeHandheld Embosser
SeriesRhino M
Sub BrandRHINO
Supported Tape Width (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.
Feature
Handheld Embossing Label Maker Character Height 3/16 in Character Set 0 - 9 A - Z Compatible Tape Materials Vinyl Supported Tape Width 3/8 in Cutter Type Manual Color Black Manufacturers Warranty 1 yr Compatible Grainger Part Number 20TH23 3A551 6X113 Compatible Mfr Part Number 530602 530606 53069 Features Forward Tape Control Reverse Tape Control Includes Tape Overall Height 3 13/32 in Overall Width 3 21/64 in Product Type Handheld II Embosser

Ulasan Produk

Tidak ada ulasan