Dymo Label Cuticon (Alat Cetak Label Manual)

Sebelum PPN:
Rp539.900
Spesifikasi
Material(Body) ABS, (Dial) POM
ColorYellow
External Dimensions (DxWxH) (mm)75x78x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dymo that can type emoticons and emoji!
Dymo's new label Cuticon/Yellow is the same type as the label buddy (discontinued), which is characterized by its round shape, but the dial has been changed so that capital letters and numbers 0 to 9 and pictograms can be typed.
Compatible with 9mm wide embossed tape, you can press the top lid with the thumbs of both hands to engrave characters on the plastic tape.
Why not use lowercase letters, emojis, and emoticons for labels such as small belongings and files?
The label tape is completed with cute characters floating on the plastic tape.

Ulasan Produk

Tidak ada ulasan