TRUMETER Length Measuring Machines

Sebelum PPN:
Rp91.999.900
Spesifikasi
UNSPSC31160000
StandardsCalibration Certification
Overall Length (inch)25.59
Overall Width (inch)6.69
Overall Height (inch)8.7
Accuracy (%)0.25
Compatible Material Dia./Thickness (mm)24 Thickness
FeaturesAccommodates Easily Marked and/or Abrasive Materials (With Special Wheels); Calibration Certification on Request at Additional Cost; Measures Material Up to 24 mm (0.94 in) Thick
For Material TypeCarpet and Textiles; Fabric
For Maximum Thickness (mm)24
For Pile TypeNo Pile; Pile Down; Pile Up
Material Travel DirectionAway from the Operator
Measuring Length - Maximum (inch)1199999
Measuring Wheel Circumference (m)0.25
Mount TypeRemovable Base
Number of Measuring Digits6
Units of MeasurementCentimeters; Meters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These machines utilize mechanical counters to measure the length of fabric, carpet, and textiles. Materials pass between a measuring roller and a spring-loaded pressure roller to activate measurement.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait