Dymo Handheld & Portable Label Printer (Printer Label)

Sebelum PPN:
Rp2.399.900 - Rp12.999.900
Spesifikasi
Color Printing CapabilitySingle Color
Cutter TypeAutomatic
Minimum Label Width (inch)1/4
Print Preview FeatureYes
Print TypeThermal-Transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.
Feature
Portable Label Printer Color Printing Capability Single Color Compatible Grainger Part Number 5AU28 5AU29 5AU30 5AU31 6JG34 6JG35 6JG36 6JG37 6JG38 6JG39 6JG41 6JG42 6JG43 6JG45 Compatible Mfr Part Number 1738976 1741671 1782120 2056111 21455 Letratag-100t Maximum Label Width 1 in Application Asset Tracking Facilities and MRO Files and Binders Mode of Operation PC Connected Standalone Power Source Battery Power Print Technology Thermal-Transfer

Ulasan Produk

Tidak ada ulasan